WATTS 406-NRS-RW 2 1/2 Resilient Wedge Gate Valve, Inlet Size 2-1/2 Inch, Max. Pressure 200 Psi | BY3VKP 0701310

WATTS 406-NRS-RW 2 1/2 0701310 Resilient Wedge Gate Valve, 2 1/2 Inch Inlet, 200 Psi Max. Pressure

Item: BY3VKP Model: 406-NRS-RW 2 1/2Cross Ref: 0701310
Limited Availability
€959.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCast Iron
Control TypeHandwheel
Disc MaterialCast Iron, Rubber
Inlet Size2 1/2"
Inlet TypeFlanged Joint
LeadNot Present
Max. Pressure200 psi
Max. Temp.140°F
Mfr. Series406-NRS-RW
Outlet Size2 1/2"
Outlet TypeFlanged Joint
Shaft MaterialStainless Steel
Stem TypeNon Rising
Valve DesignNon Rising

Shipping Info:

Ship weight (kg) 20.3175

Product Details:

Resilient Wedge Gate Valve, 2 1/2 Inch Inlet, 200 Psi Max. Pressure

Product Variants

ProductModelInlet SizeOutlet SizeBody MaterialMax. PressureControl TypeShaft MaterialStem TypeMax. Temp.Price
WATTS 0701325 | BY3VKR 406-NRS-RW 66"-Cast Iron200 psiHandwheelStainless SteelNon Rising140°F€1,970.99
RFQ
WATTS 406-NRS-RW 8 Resilient Wedge Gate Valve, Inlet Size 8 Inch, Max. Pressure 200 Psi | BY3VKT 0701330 406-NRS-RW 88"8"Cast Iron200 psiHandwheelStainless SteelNon Rising140°F€3,104.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 406-NRS-RW 2 1/2 0701310 Resilient Wedge Gate Valve, 2 1/2 Inch Inlet, 200 Psi Max. Pressure
€959.88 /unit