WATTS 3545-10 R Quick-Connect End Cap, Connection Size 1/2 Inch, Max. Working Pressure 6.9 Bar | BQ3VWU 0959109

WATTS 3545-10 0959109 Quick Connect End Cap, 1/2 Inch Connection, 6.9 Bar Pressure

Item: BQ3VWU Model: 3545-10Cross Ref: 0959109
Limited Availability
€10.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Connection Size1/2"
Connection TypeQuick Connect
FinishPlastic
Fitting TypeCap
LeadNot Present
MaterialPolysulfone
Max. Operating Pressure6.9 Bar
Mfr. Series3545B Series
Temp. Range33°F

Shipping Info:

Ship weight (kg) 0.018

Product Details:

Quick Connect End Cap, 1/2 Inch Connection, 6.9 Bar Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3545-10 0959109 Quick Connect End Cap, 1/2 Inch Connection, 6.9 Bar Pressure
€10.41 /unit