Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3018 56 14 Single Banjo Tube 1/4 Inch Pipe 1/4 Inch - Pack Of 10 | AD7WUM 4GXD2

LEGRIS 3018 56 14 Single Banjo Tube 1/4 Inch Pipe 1/4 Inch - Pack Of 10

Item: AD7WUM Model: 3018 56 14Cross Ref: 4GXD2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€384.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Banjo
Basic MaterialMetal Combination, Plastic
Body FinishNickel Plated
Body MaterialBrass, Glass Filled Nylon
ColorBlack
Connection TypeTube x MNPT
Hex Size17 mm
Max. Pressure290 psi
Pipe Size1/4"
Temp. Range-4°F to +175°F
Tube Size1/4"
ApplicationAir
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeBanjo
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length7/8"
Release TypeButton
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)6.6
Ship length (cm)6.35
Ship width (cm)1.27
HS code3917400090
Country of OriginMX

Product Details:

    • Special Features: With Thread Sealant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3018 56 14 Single Banjo Tube 1/4 Inch Pipe 1/4 Inch - Pack Of 10
€384.29 /pack