WATTS 0821725 | BR6ZUC

WATTS 3004 1/2 0821725 Dielectric Union, FIP Thread to FIP Thread Galvanized Connection, 1/2 Inch Size

Item: BR6ZUC Model: 3004 1/2Cross Ref: 0821725
Limited Availability
€32.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDielectric Union
Gasket MaterialBuna N
Gasket Maximum Pressure250 psi
Gasket Maximum Temperature180°F
Inlet MaterialIron
Inlet Size1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
Max. Working Pressure250 psi
Outlet ConnectionFemale Threaded
Outlet MaterialGalvanized Iron
TypeKit
Working Temp.180°F

Product Details:

Dielectric Union, FIP Thread to FIP Thread Galvanized Connection, 1/2 Inch Size

Product Variants

ProductModelInlet SizeMax. Working PressureGasket MaterialGasket Maximum PressureGasket Maximum TemperatureInlet MaterialInlet Thread TypeInlet TypePrice
WATTS 0821728 | BR6ZTZ 3004 1 1/41 1/4"250 psiBuna N250 psi180°FIronNPTFemale Threaded€65.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3004 1/2 0821725 Dielectric Union, FIP Thread to FIP Thread Galvanized Connection, 1/2 Inch Size
€32.83 /unit