Flat Shipping

Flat Shipping at €24.99 + VAT

WATTS 2 LF007M1-QT Backflow Preventer, LF007, Copper Silicon Alloy, 2 Inch Size, Press, 175 PSI | CU9TVG

WATTS LF007M1-QT 2 Backflow Preventer, LF007, Copper Silicon Alloy, 2 Inch Size, Press, 175 PSI

Item: CU9TVG Model: LF007M1-QT 2Cross Ref: 793HH5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackflow Preventer
Backflow Preventer TypeDouble Check Assembly (DC)
Body MaterialBronze
Check Valve Length13 3/8"
ConfigurationStandard Configuration
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection TypeFNPT x FNPT
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Rate200 GPM
For MediaWater
Handle TypeLever
Hazard Protection LevelLow Health Hazard
Includes Flow MeterNo Flow Meter
Includes Freeze ProtectionNo Freeze Sensor
Manufacturer Warranty1 yr.
Max. Media Temperature180°F
Max. Pressure (cwp)175 psi
Media Temp. Range33°F to 180°F
Min. Media Temperature33°F
Mounting OrientationHorizontal, Vertical
Number Of Test Ports4
Overall Height6 1/4"
Overall Length19.5"
Overall Width6.13"
Pipe Size2"
Protection TypeBack Pressure, Back Siphonage
Seat MaterialPlastic
Shut-off Valve TypeBall Valve
StandardsASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Valve SeriesLF007
Valve Series007

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)13.02
Ship length (cm)49.53
Ship width (cm)15.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF007M1-QT 2 Backflow Preventer, LF007, Copper Silicon Alloy, 2 Inch Size, Press, 175 PSI