WATTS 152SS-10-50 3/4 Steam Pressure Regulator, Range 10 to 50 Psi, Size 3/4 Inch, Stainless Steel | BP2ZVX 0842086

WATTS 152SS-10-50 3/4 0842086 Steam Pressure Regulator, 10 To 50 Psi, 3/4 Inch Size, Stainless Steel

Item: BP2ZVX Model: 152SS-10-50 3/4Cross Ref: 0842086
Limited Availability
€14,071.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Pressure Regulator
Adjustable Pressure Range10 psi to 50 psi
Body MaterialStainless Steel
Inlet Size3/4"
Inlet TypeFemale Threaded
Max. Operating Temp.216°C
Max. Working Pressure20.7 Bar
Min. Temp.33°F
Outlet Size3/4"
Outlet TypeFemale Threaded
TypeKit
Valve DesignStandard

Product Details:

Steam Pressure Regulator, 10 To 50 Psi, 3/4 Inch Size, Stainless Steel

Product Variants

ProductModelInlet SizeOutlet SizeMax. Operating Temp.Adjustable Pressure RangeMax. Working PressureTypeAdjustable Reduced Pressure RangeMin. Temp.Price
WATTS 152SS-3-15 1/2 Steam Pressure Regulator, Range 3 to 15 Psi, Size 1/2 Inch, Stainless Steel | BP2ZVY 0842076 152SS-3-15 1/21/2"1/2"420°F3 psi to 15 psi300 psiStandard3 psi to 15 psi33°F€12,734.77
RFQ
WATTS 152SS-10-50 1/2 Steam Pressure Regulator, Range 10 to 50 Psi, Size 1/2 Inch, Stainless Steel | BP2ZVZ 0842072 152SS-10-50 1/21/2"1/2"420°F10 psi to 50 psi300 psiStandard10 psi to 50 psi33°F€12,734.77
WATTS 152SS-30-140 3/4 Steam Pressure Regulator, Range 30 to 140 Psi, Size 3/4 Inch, Stainless Steel | BP2ZWA 0842088 152SS-30-140 3/43/4"3/4"216°C30 psi to 140 psi20.7 BarKit-33°F€14,071.84
WATTS 152SS-3-15 3/4 Steam Pressure Regulator, Range 3 to 15 Psi, Size 3/4 Inch, Stainless Steel | BP2ZWB 0842087 152SS-3-15 3/43/4"3/4"216°C3 psi to 15 psi20.7 BarKit-33°F€14,071.84
RFQ
WATTS 152SS-10-50 1 Steam Pressure Regulator, Range 10 to 50 Psi, Size 1 Inch, Stainless Steel | BP2ZWC 0842106 152SS-10-50 11"1"420°F10 psi to 50 psi300 psiStandard10 psi to 50 psi33°F€14,741.12
RFQ
WATTS 152SST-30-140 1/2 Steam Pressure Regulator, Range 30 to 140 Psi, Size 1/2 Inch, Stainless Steel | BP2ZWD 0842112 152SST-30-140 1/21/2"1/2"400°F30 psi to 140 psi300 psiStandard30 psi to 140 psi33°F€14,006.12
WATTS 152SST-30-140 3/4 Steam Pressure Regulator, Range 30 to 140 Psi, Size 3/4 Inch, Stainless Steel | BP2ZWG 0842115 152SST-30-140 3/43/4"3/4"204°C30 psi to 140 psi20.7 BarKit-33°F€15,480.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 152SS-10-50 3/4 0842086 Steam Pressure Regulator, 10 To 50 Psi, 3/4 Inch Size, Stainless Steel
€14,071.84 /unit