WATTS 152SS-10-50 1/2 Steam Pressure Regulator, Range 10 to 50 Psi, Size 1/2 Inch, Stainless Steel | BP2ZVZ 0842072

WATTS 152SS-10-50 1/2 0842072 Steam Pressure Regulator, 10 To 50 Psi, 1/2 Inch Size, Stainless Steel

Item: BP2ZVZ Model: 152SS-10-50 1/2Cross Ref: 0842072
Limited Availability
€12,734.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Pressure Regulator
Adjustable Pressure Range10 psi to 50 psi
Adjustable Reduced Pressure Range10 psi to 50 psi
Body MaterialStainless Steel
Inlet ConnectionFemale Threaded
Inlet Size1/2"
Inlet TypeFemale Threaded
Max. Operating Temp.420°F
Max. Working Pressure300 psi
Min. Temp.33°F
Outlet ConnectionFemale Threaded
Outlet Size1/2"
Outlet TypeFemale Threaded
TypeKit , Standard
Valve DesignStandard

Shipping Info:

Ship weight (kg) 1.26

Product Details:

Steam Pressure Regulator, 10 To 50 Psi, 1/2 Inch Size, Stainless Steel

Product Variants

ProductModelInlet SizeOutlet SizeMax. Operating Temp.Adjustable Pressure RangeMax. Working PressureTypeAdjustable Reduced Pressure RangeMin. Temp.Price
WATTS 152SS-10-50 3/4 Steam Pressure Regulator, Range 10 to 50 Psi, Size 3/4 Inch, Stainless Steel | BP2ZVX 0842086 152SS-10-50 3/43/4"3/4"216°C10 psi to 50 psi20.7 BarKit-33°F€14,071.84
RFQ
WATTS 152SS-3-15 1/2 Steam Pressure Regulator, Range 3 to 15 Psi, Size 1/2 Inch, Stainless Steel | BP2ZVY 0842076 152SS-3-15 1/21/2"1/2"420°F3 psi to 15 psi300 psiStandard3 psi to 15 psi33°F€12,734.77
RFQ
WATTS 152SS-30-140 3/4 Steam Pressure Regulator, Range 30 to 140 Psi, Size 3/4 Inch, Stainless Steel | BP2ZWA 0842088 152SS-30-140 3/43/4"3/4"216°C30 psi to 140 psi20.7 BarKit-33°F€14,071.84
WATTS 152SS-3-15 3/4 Steam Pressure Regulator, Range 3 to 15 Psi, Size 3/4 Inch, Stainless Steel | BP2ZWB 0842087 152SS-3-15 3/43/4"3/4"216°C3 psi to 15 psi20.7 BarKit-33°F€14,071.84
RFQ
WATTS 152SS-10-50 1 Steam Pressure Regulator, Range 10 to 50 Psi, Size 1 Inch, Stainless Steel | BP2ZWC 0842106 152SS-10-50 11"1"420°F10 psi to 50 psi300 psiStandard10 psi to 50 psi33°F€14,741.12
RFQ
WATTS 152SST-30-140 1/2 Steam Pressure Regulator, Range 30 to 140 Psi, Size 1/2 Inch, Stainless Steel | BP2ZWD 0842112 152SST-30-140 1/21/2"1/2"400°F30 psi to 140 psi300 psiStandard30 psi to 140 psi33°F€14,006.12
WATTS 152SST-30-140 3/4 Steam Pressure Regulator, Range 30 to 140 Psi, Size 3/4 Inch, Stainless Steel | BP2ZWG 0842115 152SST-30-140 3/43/4"3/4"204°C30 psi to 140 psi20.7 BarKit-33°F€15,480.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 152SS-10-50 1/2 0842072 Steam Pressure Regulator, 10 To 50 Psi, 1/2 Inch Size, Stainless Steel
€12,734.77 /unit