Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 152A 30-140 Steam Pressure Regulator 3/4 inch 30-140psi | AH6VXV 36JA86

WATTS 152A 30-140 Steam Pressure Regulator 3/4 inch 30-140psi

Item: AH6VXV Model: 152A 30-140Cross Ref: 36JA86
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,624.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProcess Steam Pressure Regulator
Adjustable Pressure Range30 psi to 140 psi
Connection TypeFNPT
Height8.938"
Length6"
MaterialIron
Max. Pressure200 psi
Max. Temp.300°F
Pipe Size3/4"
StrainerNo
TypeMedium Capacity
ApplicationCommercial Use, Industrial Use
Body MaterialIron
Disc MaterialStainless Steel
For MediaSteam
Includes StrainerStrainer Included
Inlet Connection Size3/4"
Max. Operating Pressure200 psi
Max. Operating Temperature300°F
Outlet Connection Size3/4"
Overall Height8 15/16"
Overall Width6"
Port DesignFull Port
Pressure Adjustment Range30 psi to 140 psi
Seat MaterialStainless Steel

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)23.37
Ship length (cm)19.05
Ship width (cm)17.02
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeMax. Operating Temp.Adjustable Pressure RangeTypeMax. Working PressureAdjustable Reduced Pressure RangePipe SizePrice
WATTS 152A 3-15 Steam Pressure Regulator 1/2 Inch 3-15psi | AH6VXP 36JA81 152A 3-15---3 psi to 15 psiMedium Capacity--1/2"€1,060.16
WATTS 152A 10-50 Steam Pressure Regulator 1/2 Inch 10-50psi | AH6VXQ 36JA82 152A 10-50---10 psi to 50 psiMedium Capacity--1/2"€1,052.41
WATTS 152A 30-140 Steam Pressure Regulator 1/2 Inch 30-140psi | AH6VXR 36JA83 152A 30-140---30 psi to 140 psiMedium Capacity--1/2"€1,105.59
WATTS 152A 3-15 Steam Pressure Regulator 3/4 inch 3-15psi | AH6VXT 36JA84 152A 3-15---3 psi to 15 psiMedium Capacity--3/4"€1,290.09
WATTS 152A 10-50 Steam Pressure Regulator 3/4 inch 10-50psi | AH6VXU 36JA85 152A 10-50---10 psi to 50 psiMedium Capacity--3/4"€1,384.75
WATTS 152A 3-15 Steam Pressure Regulator 1 Inch 3-15psi | AH6VXW 36JA87 152A 3-15---3 psi to 15 psiMedium Capacity--1"€1,892.54
WATTS 152A 10-30 Steam Pressure Regulator 1 Inch 10-30psi | AH6VXX 36JA88 152A 10-30---10 psi to 30 psiMedium Capacity--1"€1,690.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 152A 30-140 Steam Pressure Regulator 3/4 inch 30-140psi
€1,624.70 /unit