Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 1 LF1170M2-UT-PRESS Regulator Mixing Valve, Lf1170, Lead Free Copper-Silicon Alloy, 1 Inch Inlet Size | CU9TVW

WATTS 1 LF1170M2-UT-PRESS Regulator Mixing Valve, Lf1170, Lead Free Copper-Silicon Alloy, 1 Inch Inlet Size

Item: CU9TVW Model: 1 LF1170M2-UT-PRESSCross Ref: 429J21
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€684.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Valve
Body MaterialCopper Silicon Alloy
Cold Inlet Temp.+40°F to +85°F
Flow Rate0.5-23 GPM
For Use WithRadiant Heat Applications, Hot Water Supply Systems
Hot Inlet Temp.+120°F to +200°F
IncludesAdjustment Cap
Inlet Size1"
Inlet TypePress
Max. Pressure150 psi
Mfr. SeriesLF1170
Outlet Size1"
Outlet TypePress
Overall Height5 7/8"
Overall Width5 7/8"
Temp. Range+90°F to +160°F
Connection TypePress x Press
Includes Temperature GaugeTemperature Gauge Not Included
Inlet (cold) Temperature Range40°F to 85°F
Inlet (hot) Temperature Range120°F to 200°F
Inlet Connection Size1"
Max. Operating Pressure150 psi
Outlet Connection Size1"
Outlet Temperature Range90°F to 160°F
StandardsASSE 1017, B125, CSA, IAMPO, UPC
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutlet SizeOutlet TypeFlow RateInlet SizeInlet TypeInlet ConnectionOutlet ConnectionTemperature Adjustment RangePrice
WATTS 1/2 LF1170M2-PEX Mixing Valve Brass 23 Gpm 5-9/16 Inch Height | AA7EGE 15W072 LF1170M2-PEX 1/21/2"FNPT23 GPM1/2"FNPT---€287.01
WATTS LF1170-M2-US Thermostatic Mixing Valve 1 Inch | AF8XQR 29HZ45 LF1170-M2-US1"Solder23 GPM1"Union---€309.03
WATTS LF1170-M2-UT Thermostatic Mixing Valve 1 Inch | AF8XQT 29HZ46 LF1170-M2-UT1"Threaded23 GPM1"Union---€328.49
WATTS LF1170-M2-QC Thermostatic Mixing Valve 3/4 inch | AF8XQV 29HZ48 LF1170-M2-QC3/4"Quick Connect23 GPM3/4"Quick Connect---€135.46
WATTS LF1170-M2-QC Thermostatic Mixing Valve 1 inch | AF8XQW 29HZ49 LF1170-M2-QC1"Quick Connect23 GPM1"Quick Connect---€263.54
WATTS LF1170M2-QC 1 Hot Water Control Valve, Cold Inlet Temperature 40 to 85 Degrees F | BQ2BVP 0559150 LF1170M2-QC 11"Quick Connect------€708.48
WATTS LFL1170M2-PEX 1 Hot Water Control Valve, Inlet 120 to 200 Degrees F, Outlet Size 1 Inch | BQ2BVQ 0559153 LFL1170M2-PEX 11"Crimped------€671.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 1 LF1170M2-UT-PRESS Regulator Mixing Valve, Lf1170, Lead Free Copper-Silicon Alloy, 1 Inch Inlet Size
€684.67 /unit