WATTS 0830918 Regulator, 3/4 Inch Size, 145 psi, 3 to 15 psi | CJ3DDD

WATTS 152A-003015 3/4 0830918 Regulator, 3/4 Inch Size, 145 psi, 3 to 15 psi

Item: CJ3DDD Model: 152A-003015 3/4Cross Ref: 162A74 / 0830918
Limited Availability
€3,089.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
Body MaterialIron
Connection TypeFemale Threaded x Female Threaded
For MediaSteam
Inlet Connection Size3/4"
Max. Operating Pressure200 psi
Max. Operating Temperature300°F
Min. Operating Temperature33°F
Outlet Connection Size3/4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeMax. Operating Temp.Adjustable Pressure RangeTypeMax. Working PressureAdjustable Reduced Pressure RangePipe SizePrice
WATTS 152A 3-15 Steam Pressure Regulator 1/2 Inch 3-15psi | AH6VXP 36JA81 152A 3-15---3 psi to 15 psiMedium Capacity--1/2"€1,060.16
WATTS 152A 10-50 Steam Pressure Regulator 1/2 Inch 10-50psi | AH6VXQ 36JA82 152A 10-50---10 psi to 50 psiMedium Capacity--1/2"€1,052.41
WATTS 152A 30-140 Steam Pressure Regulator 1/2 Inch 30-140psi | AH6VXR 36JA83 152A 30-140---30 psi to 140 psiMedium Capacity--1/2"€1,105.59
WATTS 152A 3-15 Steam Pressure Regulator 3/4 inch 3-15psi | AH6VXT 36JA84 152A 3-15---3 psi to 15 psiMedium Capacity--3/4"€1,290.09
WATTS 152A 10-50 Steam Pressure Regulator 3/4 inch 10-50psi | AH6VXU 36JA85 152A 10-50---10 psi to 50 psiMedium Capacity--3/4"€1,384.75
WATTS 152A 30-140 Steam Pressure Regulator 3/4 inch 30-140psi | AH6VXV 36JA86 152A 30-140---30 psi to 140 psiMedium Capacity--3/4"€1,345.70
WATTS 152A 3-15 Steam Pressure Regulator 1 Inch 3-15psi | AH6VXW 36JA87 152A 3-15---3 psi to 15 psiMedium Capacity--1"€1,892.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 152A-003015 3/4 0830918 Regulator, 3/4 Inch Size, 145 psi, 3 to 15 psi
€3,089.72 /unit