WARNER ELECTRIC EP-1000 24V Clutch/brake Torque 240 Ft-lb 24 Vdc | AE3ALG 5AFA5

WARNER ELECTRIC 5232-273-005 EP-1000 24V Clutch/brake Torque 240 Ft-lb 24 Vdc

Item: AE3ALG Model: 5232-273-005Cross Ref: 5AFA5 / EP-1000 24V
In Stock

Get it by Tuesday, Jun 10

€16,784.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClutch/Brake
ApplicationIndexing, Load Cycling
Brake Mouting PositionHorizontal
Coil Voltage24V
Dc Voltage24V DC
Enclosure TypeEnclosed
FunctionStarts Or Stops Load When Power Is Applied
Keyseat Size0.5"
Keyway Width1/2"
Length28 3/4"
Max. Hp @ 1725 Rpm10 hp
Max. Rpm3600 RPM
Mounting OrientationHorizontal
Mounts OnFoot Mount
Overall Length28 3/4"
Overall Width12 22/25"
Power Lead LengthTerminals
Shaft Dia.1 7/8"
Width12 7/8"
Maximum Speed3600 RPM
Mounting LocationFoot Mount

Shipping Info:

Ship weight (kg) 122.85
Ship height (cm)49.53
Ship length (cm)39.88
Ship width (cm)82.55
HS code8505200000
Country of OriginUS

Product Variants

ProductModelShaft Dia.Max. RpmEnclosure TypePrice
WARNER ELECTRIC EP-170 24V Clutch/brake Torque 1.25 Ft-lb 24 Vdc | AE3AKN 5AEZ5 5633-273-0033/8"10000 RPMEnclosed€2,107.29
WARNER ELECTRIC EP-170 90V Clutch/brake Torque 1.25 Ft-lb 90 Vdc | AE3AKP 5AEZ6 5633-273-0053/8"10000 RPMEnclosed€2,107.29
WARNER ELECTRIC EP-250 24V Clutch/brake Torque 5.8 Ft-lb 24 Vdc | AE3AKQ 5AEZ7 5130-273-0321/2"7500 RPMEnclosed€2,754.89
WARNER ELECTRIC EP-250 90V Clutch/brake Torque 5.8 Ft-lb 90 Vdc | AE3AKR 5AEZ8 5130-273-0341/2"7500 RPMEnclosed€2,875.16
WARNER ELECTRIC EP-400 24V Clutch/brake Torque 22 Ft-lb 24 Vdc | AE3AKT 5AEZ9 5131-273-0103/4"4500 RPMEnclosed€3,610.51
WARNER ELECTRIC EP-400-90V Clutch/brake Torque 22 Ft-lb 90 Vdc | AE3ALB 5AFA0 5131-273-0113/4"4500 RPMEnclosed€4,012.26
WARNER ELECTRIC EP-500 24V Clutch/brake Torque 40 Ft-lb 24 Vdc | AE3ALC 5AFA1 5230-273-0117/8"4000 RPMEnclosed€5,967.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARNER ELECTRIC 5232-273-005 EP-1000 24V Clutch/brake Torque 240 Ft-lb 24 Vdc
€16,784.88 /unit