BROWNING 1022052 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | BA3FDF 4MVC80Q

BROWNING 1022052 4MVC80Q V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron

Item: BA3FDF Model: 1022052Cross Ref: 4MVC80Q
In Stock

Get it by Tuesday, Jun 10

€1,630.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1" to 2 5/8"
Bore TypeBushed
Bushing TypeQ2
Face Width6 7/32"
KeywayYes
MaterialCast Iron
Max. Belt Width7/8"
Max. Face Width6.219"
Max. Pitch Dia.8"
Min. Belt Width7/8"
Min. Face Width6.219"
Min. Pitch Dia.8"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.8 2/5"
Overall Length6 7/32"
Pitch Dia.8 2/5"
SeriesMVP Series
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight18.668 Kg

Shipping Info:

Ship weight (kg) 18.504
Ship height (cm)21.34
Ship length (cm)15.8
Ship width (cm)21.34
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1020577 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NDK 4MVP70B84P 1020577Bushed8 17/25"1 1/8" to 1 5/8"4 3/16" to 4 9/16"5 7/8"-Cast Iron€2,049.97
BROWNING 1021047 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NEL 4MVP95C117Q 1021047Bushed12.03"1 3/8" to 2 1/2"6 3/32" to 6 11/16"7 15/16"-Cast Iron€3,919.16
BROWNING 1021179 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NEM 4MVP105C127Q 1021179Bushed13.06"1 3/8" to 2 1/2"6 3/32" to 6 11/16"7 15/16"-Cast Iron€4,625.13
BROWNING 1022094 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NHH 4MVC86Q 1022094Bushed9"1" to 2 5/8"6 7/32"6 7/32"Type 15 WebCast Iron€1,786.63
BROWNING 1022128 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NHJ 4MVC90Q 1022128Bushed9 2/5"1" to 2 5/8"6 7/32"6 7/32"Type 15 WebCast Iron€1,906.81
BROWNING 1022441 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NHL 4MVC180R 1022441Bushed18 2/5"1 3/8" to 3 5/8"6 7/32"6 17/64"Type 15 ArmCast Iron€3,157.14
BROWNING 1022292 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AZ9CXE 4MVC120R 1022292Bushed12 2/5"1 3/8" to 3 5/8"6 7/32"6 17/64"Type 15 ArmCast Iron€1,804.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1022052 4MVC80Q V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron
€1,630.25 /unit