WARN ZEON 12 Electric Winch Hp 12vdc | AF8YLG 29JU99

WARN ZEON 12 Electric Winch, Steel Cable Wire Rope: 3/8" Diameter

Item: AF8YLG Model: ZEON 12Cross Ref: 29JU99
In Stock

Get it by Tuesday, Jun 17

€1,903.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Winch
1st Layer Line Pull12000 lbs.
1st Layer Line Speed13 FPM
Body FinishPowder Coated
Body MaterialSteel
Clutch ReleaseYes
Clutch TypeRotating Ring Gear
ColorBlack
Compatible LineWire Rope
ControlHandheld
Control Pendant Cord Length12 ft.
Electric Winch ItemElectric Winch
Free Spooling Clutch TypeLever
Full Load Amps438A
Full Load Line Speed3.24 FPM
Gear Ratio2161
Gear TypePlanetary
Included ComponentsBrake, Clutch Release
Included Line Diameter2/5"
Included Rope Dia.3/8"
Included Rope Length80 ft.
Includes BrakeBrake Included
Max. Strap LengthNot Applicable
Maximum Strap WidthNot Applicable
Mechanical BrakeYes
No Load Line Speed30 FPM
Number Of Gear Settings3
OperationPulling
Overall Height10 17/32"
Overall Length24 1/4"
Overall Width7"
Pulley BlockNo
Resistance PropertiesCorrosion Resistant, Waterproof
Winch TypePulling
1st Layer Load Capacity12000 lbs.
Cable Length80 ft.
Controller Cord Length12 ft.
ControlsHandheld
Drum Capacity Per Line Diameter80 ft. per 3/8"
Included Rope Diameter2/5"
Manufacturer's Warranty Length7 yrs. Limited (Electrical), Limited Lifetime (Mechanical)
Max Current469A
Maximum Pulling Capacity12000 lbs.
Operating Voltage12V DC
Product TypeElectric Winch

Shipping Info:

Ship weight (kg) 46.575
Ship height (cm)50.17
Ship length (cm)66.68
Ship width (cm)21.59
HS code8425310100
Country of OriginUS

Product Details:

    • Zeon Series electric winch ideally used for pulling or lifting loads up to 12000 lb
    • Features a satin-black powder-coated finish for eliminating oxidation reactions and stainless steel fasteners with a clutch lever for control over the motion
    • IP68-rated design for improved winch sealing and prevent the ingress of external contaminants
    • Facilitates both direct-attachment and remote-mounting of the convertible control pack
    • Clutch Release (Yes)
    • Mechanical Brake (Yes)
    • Pulley Block (No)

Product Variants

ProductModel1st Layer Line SpeedGear TypeMotor HpGear RatioCompatible LineBody MaterialColorNo Load Line SpeedPrice
WARN 26502 Electric Winch 4-4/5hp 12vdc | AA8BFK 16Y216 265028.01 FPMPlanetary4 3/4 hp2161Synthetic RopeSteelGray42 FPM€1,331.27
WARN 47801 Electric Winch 4-3/5hp 12vdc | AA8BFL 16Y217 478012.48 FPM-4 3/5 hp----22.2 FPM€3,080.29
WARN 28500 Electric Winch 4-3/5hp 12vdc | AC8YVA 3EXT1 285006.38 FPM-4 3/5 hp----38 FPM€1,508.08
WARN 17801 Electric Winch 4-3/5hp 12vdc | AC8YVB 3EXT2 178013.86 FPM-4 3/5 hp----30 FPM€2,524.49
WARN 68801 Electric Winch 4-3/5hp 12vdc | AC8YVC 3EXT3 688013.24 FPM-4 3/5 hp----23.6 FPM€3,123.99
WARN 93000 Electric Winch 2/3hp 115/230vac | AE8KLG 6DLV3 930008.1 FPM------12.2 FPM€2,454.96
WARN 80010 Electric Winch 4/5hp 115vac | AE8KLH 6DLV4 800106.6 FPMDifferential Planetary-----10.1 FPM€382.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARN ZEON 12 Electric Winch, Steel Cable Wire Rope: 3/8" Diameter
€1,903.68 /unit