WARN 885005 Portable Electric Winch Hp 24vdc | AE8KLF 6DLV2

WARN 885005 Portable Electric Winch Hp 24vdc

Item: AE8KLF Model: 885005Cross Ref: 6DLV2
In Stock

Get it by Tuesday, Jun 10

€648.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Electric Winch
1st Layer Line Pull1000 lbs.
1st Layer Line Speed6 FPM
Clutch TypeNone
Full Load Amps24.6A
Full Load Line Speed6 FPM
Included Rope Dia.0.219"
Included Rope Length15 ft.
No Load Line Speed6 FPM
Overall Height10 3/4"
Overall Length16"
Overall Width7 3/4"
Rope MaterialWire
Voltage Rating24V DC
1st Layer Load Capacity1000 lbs.
Body MaterialSteel
ColorRed
Compatible LineWire Rope
Drum Capacity Per Line Diameter15 ft. Per 219/1000"
Included Rope Diameter1/5"
Includes BrakeBrake Included
Max Current24.6A
Maximum Pulling Capacity1000 lbs.
Operating Voltage24V DC
Product TypeElectric Winch
Recommended Line Diameter1/5"

Shipping Info:

Ship weight (kg) 12.3075
Ship height (cm)31.24
Ship length (cm)41.15
Ship width (cm)34.29
HS code8425310100
Country of OriginCN

Product Details:

    • WARN 885005 is a portable electric winch used to pull loads horizontally, or lift and lower them vertically using a wire rope wound around a rotating drum. It features an electronic load limiter with an LED indicator and a variable speed trigger for power-in and power-out operations.
    • This one-person-operated winch ensures better load control, helping position loads more accurately than manual winches. It comes equipped with 2 rechargeable NiMH battery packs and a rapid charger.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARN 885005 Portable Electric Winch Hp 24vdc
€648.45 /unit