WARING COMMERCIAL TBB145S4E Blender With Toggle Switch, 1.4 L Stainless Steel Container, 230 V | CE7ALF

WARING COMMERCIAL TBB145S4E Blender With Toggle Switch, 1.4 L Stainless Steel Container, 230 V

Item: CE7ALF Model: TBB145S4E
In Stock

Get it by Tuesday, Jun 10

€497.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlender
Voltage230V
Volume11.85 cu. ft.

Shipping Info:

Ship weight (kg) 11.85
Country of OriginUS

Product Variants

ProductModelVoltageVolumePrice
WARING COMMERCIAL TBB145E Blender With Toggle Switch, 1.4 L Copolyester Container, 220/240 V | CE7ALD TBB145E220-240V AC12.3 cu. ft.€350.08
WARING COMMERCIAL TBB145K Blender With Toggle Switch, 1.4 L Copolyester Container, 220/240 V | CE7ALE TBB145K220-240V AC12.1 cu. ft.€350.08
WARING COMMERCIAL TBB145S4K Blender With Toggle Switch, 1.4 L Stainless Steel Container, 230 V | CE7ALG TBB145S4K220-240V AC11.85 cu. ft.€497.79
WARING COMMERCIAL TBB145S6E Blender With Toggle Switch, 2 L Stainless Steel Container, 230 V | CE7ALH TBB145S6E230V12.5 cu. ft.€497.79
WARING COMMERCIAL TBB145S6K Blender With Toggle Switch, 2 L Stainless Steel Container, 220/240 V | CE7ALJ TBB145S6K220-240V AC12.5 cu. ft.€497.79
WARING COMMERCIAL TBB160E Blender With Electronic Keypad, Timer, 1.4 L Copolyester Container, 220/240 V | CE7ALK TBB160E220-240V AC11.9 cu. ft.€356.38
WARING COMMERCIAL TBB160K Blender With Electronic Keypad, Timer, 1.4 L Copolyester Container, 220/240 V | CE7ALL TBB160K220-240V AC12.15 cu. ft.€356.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARING COMMERCIAL TBB145S4E Blender With Toggle Switch, 1.4 L Stainless Steel Container, 230 V
€497.79 /unit