WARING COMMERCIAL CB15VE Blender With 4 L SS Container, Variable Speed, 3.75 HP, 220/240 V | CE7AHB

WARING COMMERCIAL CB15VE Blender With 4 L SS Container, Variable Speed, 3.75 HP, 220/240 V

Item: CE7AHB Model: CB15VE
In Stock

Get it by Friday, Jun 13

€1,423.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlender
Voltage220-240V AC
Volume38.6 cu. ft.

Shipping Info:

Ship weight (kg) 38.6
Country of OriginUS

Product Variants

ProductModelVoltageVolumeFrequencyPrice
WARING COMMERCIAL CB15AL Blender With Electronic Touchpad, 4 L SS Container, 3.75 HP, 230 V | CE7AGT CB15AL230V38.6 cu. ft.50 Hz€1,356.10
WARING COMMERCIAL CB15E Blender With Electronic Touchpad, 4 L SS Container, 3.75 HP, 220/240 V | CE7AGU CB15E220-240V AC38.6 cu. ft.-€1,356.10
WARING COMMERCIAL CB15K Blender With Electronic Touchpad, 4 L SS Container, 3.75 HP, 220/240 V | CE7AGV CB15K220-240V AC38.6 cu. ft.-€1,525.60
WARING COMMERCIAL CB15TAL Blender With Timer, 4 L Stainless Steel Container, 3.75 HP, 230 V | CE7AGW CB15TAL230V38.6 cu. ft.50 Hz€1,436.13
WARING COMMERCIAL CB15TE Blender With Timer, 4 L Stainless Steel Container, 3.75 HP, 220/240 V | CE7AGX CB15TE220-240V AC38.6 cu. ft.-€1,436.13
WARING COMMERCIAL CB15TK Blender With Timer, 4 L Stainless Steel Container, 3.75 HP, 220/240 V | CE7AGY CB15TK220-240V AC38.6 cu. ft.-€1,436.13
WARING COMMERCIAL CB15TSFAL Blender With Timer, Spigot, 4 L SS Container, 3.75 HP, 220/240 V | CE7AGZ CB15TSFAL220-240V AC38.6 cu. ft.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARING COMMERCIAL CB15VE Blender With 4 L SS Container, Variable Speed, 3.75 HP, 220/240 V
€1,423.16 /unit