Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XNMU0705ANN-F27 WKP35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCT

WALTER TOOLS XNMU0705ANN-F27 WKP35S 6768433 Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LCT Model: XNMU0705ANN-F27 WKP35SCross Ref: 56RJ13 / 6768433
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.68 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberXNMU0705ANN-F27
Chip-breakerYes
Chip-breaker CodeF27
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.031"
Cutting Edge Length6.98 mm
FinishTitanium Carbonitride, Aluminum Oxide
For ToolholderWalter Blaxx
Inscribed Circle0.571"
Insert Size705
MaterialCarbide
Number Of Cutting Edges7
Primary Material ApplicationCast Iron, Steel
RakeNegative
ShapeHeptagon
StyleXNMU
Thickness0.197"
Ansi CodeXNMU0705ANN-F27
Coating ProcessCVD
Finish - MachiningTiCN+Al2O3+(TiCN)
Insert StyleXNMU
Iso NumberXNMU0705ANN-F27
Manufacturer GradeWKP35S
Material - MachiningCarbide
Primary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberInsert SizeChip-breaker CodeCutting Edge LengthNumber Of Cutting EdgesPkg. Qty.Price
WALTER XNMU0705ANN-F67 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBV XNMU0705ANN-F67 WKP35G0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€43.21
WALTER XNMF070508-F57 WKP35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBW XNMF070508-F57 WKP35S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€31.27
WALTER XNMF070508-F57 WKP25S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBX XNMF070508-F57 WKP25S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€34.08
WALTER XNMU0705ANN-F57 WSM35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBY XNMU0705ANN-F57 WSM35S0.571"0.031"0.197"XNMU0705ANN-F57705F576.98 mm710€37.14
WALTER XNMU0705ANN-F67 WSM45X Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBZ XNMU0705ANN-F67 WSM45X0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€45.65
WALTER XNGU0705ANN-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCA XNGU0705ANN-F57 WKP35G0.571"0.031"0.197"XNGU0705ANN-F57705F576.98 mm710€56.12
WALTER XNMF070508-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCB XNMF070508-F57 WKP35G0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€37.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XNMU0705ANN-F27 WKP35S 6768433 Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius
€37.68 /unit