Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XNMF070508-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCB

WALTER TOOLS XNMF070508-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LCB Model: XNMF070508-F57 WKP35GCross Ref: 56RT46
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberXNMF070508-F57
Chip-breakerYes
Chip-breaker CodeF57
Clearance Angle
Corner Radius0.031"
Cutting Edge Length7 mm
FinishTitanium Aluminum Nitride, Titanium Nitride
Hole TypeNo Hole
Inscribed Circle0.571"
Insert Size70508
Number Of Cutting Edges7
RakeNegative
ShapeHeptagon
StyleXNMF
Thickness0.188"
Ansi CodeXNMF070508-F57
Finish - MachiningTiAlN+TiN
Insert StyleXNMF
Iso NumberXNMF070508-F57
Manufacturer GradeWKP35G

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberInsert SizeChip-breaker CodeCutting Edge LengthNumber Of Cutting EdgesPkg. Qty.Price
WALTER XNMU0705ANN-F67 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBV XNMU0705ANN-F67 WKP35G0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€43.21
WALTER XNMF070508-F57 WKP35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBW XNMF070508-F57 WKP35S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€31.27
WALTER XNMF070508-F57 WKP25S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBX XNMF070508-F57 WKP25S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€34.08
WALTER XNMU0705ANN-F57 WSM35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBY XNMU0705ANN-F57 WSM35S0.571"0.031"0.197"XNMU0705ANN-F57705F576.98 mm710€37.14
WALTER XNMU0705ANN-F67 WSM45X Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBZ XNMU0705ANN-F67 WSM45X0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€45.65
WALTER XNGU0705ANN-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCA XNGU0705ANN-F57 WKP35G0.571"0.031"0.197"XNGU0705ANN-F57705F576.98 mm710€56.12
WALTER XNMF070508-D27 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCC XNMF070508-D27 WKP35G0.571"0.031"0.188"XNMF070508-D2770508D277 mm710€41.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XNMF070508-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius