Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XNMF090612-F57 WKP25S Heptagon Milling Insert, 3/4 Inch Inscribed Circle, 3/64 Inch Corner Radius | CU8LEB

WALTER TOOLS XNMF090612-F57 WKP25S 7220856 Heptagon Milling Insert, 3/4 Inch Inscribed Circle, 3/64 Inch Corner Radius

Item: CU8LEB Model: XNMF090612-F57 WKP25SCross Ref: 56RP67 / 7220856
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberXNMF090612-F57
Chip-breakerYes
Chip-breaker CodeF57
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.047"
Cutting Edge Length9 mm
FinishTitanium Carbonitride, Aluminum Oxide
Hole TypeNo Hole
Inscribed Circle3/4"
Insert Size90612
MaterialCarbide
Number Of Cutting Edges7
Primary Material ApplicationCast Iron, Steel
RakeNegative
ShapeHeptagon
StyleXNMF
System Of MeasurementImperial
Thickness0.223"
Ansi CodeXNMF090612-F57
Coating ProcessCVD
Finish - MachiningTiCN+Al2O3+(TiCN)
Insert StyleXNMF
Iso NumberXNMF090612-F57
Manufacturer GradeWKP25S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberInsert SizeChip-breaker CodeCutting Edge LengthNumber Of Cutting EdgesPkg. Qty.Price
WALTER XNMU0705ANN-F67 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBV XNMU0705ANN-F67 WKP35G0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€43.21
WALTER XNMF070508-F57 WKP35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBW XNMF070508-F57 WKP35S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€31.27
WALTER XNMF070508-F57 WKP25S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBX XNMF070508-F57 WKP25S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€34.08
WALTER XNMU0705ANN-F57 WSM35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBY XNMU0705ANN-F57 WSM35S0.571"0.031"0.197"XNMU0705ANN-F57705F576.98 mm710€37.14
WALTER XNMU0705ANN-F67 WSM45X Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBZ XNMU0705ANN-F67 WSM45X0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€45.65
WALTER XNGU0705ANN-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCA XNGU0705ANN-F57 WKP35G0.571"0.031"0.197"XNGU0705ANN-F57705F576.98 mm710€56.12
WALTER XNMF070508-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCB XNMF070508-F57 WKP35G0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€37.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XNMF090612-F57 WKP25S 7220856 Heptagon Milling Insert, 3/4 Inch Inscribed Circle, 3/64 Inch Corner Radius
€39.87 /unit