Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XNHX0906ANN-D67 WHH15 Heptagon Milling Insert, 3/4 Inch Inscribed Circle, 0.0240 Inch Corner Radius | CU8LDB

WALTER TOOLS XNHX0906ANN-D67 WHH15 Heptagon Milling Insert, 3/4 Inch Inscribed Circle, 0.0240 Inch Corner Radius

Item: CU8LDB Model: XNHX0906ANN-D67 WHH15Cross Ref: 56RP70
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberXNHX0906ANN-D67
Chip-breakerYes
Chip-breaker CodeD67
Clearance Angle
CoatingPVD
Corner Radius0.024"
Cutting ApplicationFinishing
Cutting Edge Length9 mm
FinishTitanium Aluminum Nitride Coat
Hole TypeNo Hole
Inscribed Circle3/4"
Insert Size906
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationHardened Material
RakeNegative
ShapeHeptagon
StyleXNHX
System Of MeasurementImperial
Thickness0.219"
Ansi CodeXNHX0906ANN-D67
Coating ProcessPVD
Finish - MachiningTiAlN
Insert StyleXNHX
Iso NumberXNHX0906ANN-D67
Manufacturer GradeWHH15
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeH

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberInsert SizeChip-breaker CodeCutting Edge LengthNumber Of Cutting EdgesPkg. Qty.Price
WALTER XNMU0705ANN-F67 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBV XNMU0705ANN-F67 WKP35G0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€43.21
WALTER XNMF070508-F57 WKP35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBW XNMF070508-F57 WKP35S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€31.27
WALTER XNMF070508-F57 WKP25S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBX XNMF070508-F57 WKP25S0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€34.08
WALTER XNMU0705ANN-F57 WSM35S Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBY XNMU0705ANN-F57 WSM35S0.571"0.031"0.197"XNMU0705ANN-F57705F576.98 mm710€37.14
WALTER XNMU0705ANN-F67 WSM45X Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LBZ XNMU0705ANN-F67 WSM45X0.571"0.031"0.197"XNMU0705ANN-F67705F676.98 mm710€45.65
WALTER XNGU0705ANN-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCA XNGU0705ANN-F57 WKP35G0.571"0.031"0.197"XNGU0705ANN-F57705F576.98 mm710€56.12
WALTER XNMF070508-F57 WKP35G Heptagon Milling Insert, 0.5710 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LCB XNMF070508-F57 WKP35G0.571"0.031"0.188"XNMF070508-F5770508F577 mm710€37.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XNHX0906ANN-D67 WHH15 Heptagon Milling Insert, 3/4 Inch Inscribed Circle, 0.0240 Inch Corner Radius