Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XDMT16T3095R-F55 WKP25S Carbide Milling Insert x Dmt16t3095r-f55 | AD4ZUC 44T697

WALTER TOOLS XDMT16T3095R-F55 WKP25S Carbide Milling Insert x Dmt16t3095r-f55

Item: AD4ZUC Model: XDMT16T3095R-F55 WKP25SCross Ref: 44T697
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberXDMT16T3095R-F55 WKP25S
Chip-breakerF55
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP25S
Inscribed Circle0.63"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges2
Nose Radius3/8"
Rake15°
ShapeForm Insert
StylePositive
Thickness0.147"
Workpiece MaterialCast Iron, Steel
Ansi CodeXDMT16T3095R-F55
Chip-breaker CodeF55
Chip-breaker Style16°Chipbreaker Groove
Clearance Angle15°
Coating ProcessCVD
Corner Radius0.47 mm
Cutting ApplicationMedium
Cutting Edge Length15.93 mm
Finish - MachiningTiCN+Al2O3+TiCN
For Use WithCopy Milling Cutter
Hole TypeCountersink Hole
Insert Size16T3095
Insert StyleXDMT
Iso NumberXDMT16T3095R-F55
Manufacturer GradeWKP25S
Material - MachiningCarbide
Measurement SystemMetric
Number Of Cutting Edges2
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Width9 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.18
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberCoatingNose RadiusGradeNo. Of EdgesChip-breakerPrice
WALTER XDMT16T3095R-F55 WKP35S Carbide Milling Insert x Dmt16t3095r-f55 | AD4ZUD 44T699 XDMT16T3095R-F55 WKP35S0.63"0.147"XDMT16T3095R-F55 WKP35SChemical vapor deposition3/8"Grade WKP35S2F55€31.37
WALTER XDMT2004125R-F55 WSM35 Carbide Milling Insert x Dmt2004125r-f55 | AD4ZUF 44T713 XDMT2004125R-F55 WSM350.787"0.184"XDMT2004125R-F55 WSM35PVD0.492"Grade WSM352F55€37.48
WALTER XDMT2004127R-F55 WKP25S Carbide Milling Insert x Dmt2004127r-f55 | AD4ZUG 44T716 XDMT2004127R-F55 WKP25S0.787"0.184"XDMT2004127R-F55 WKP25SChemical vapor deposition1/2"Grade WKP25S2F55€38.39
WALTER XDMT2004127R-F55 WKP35S Carbide Milling Insert x Dmt2004127r-f55 | AD4ZUH 44T718 XDMT2004127R-F55 WKP35S0.787"0.184"XDMT2004127R-F55 WKP35SChemical vapor deposition1/2"Grade WKP35S2F55€36.35
WALTER XDMT2405150R-F55 WKP25S Carbide Milling Insert x Dmt2405150r-f55 | AD4ZUL 44T722 XDMT2405150R-F55 WKP25S0.945"0.221"XDMT2405150R-F55 WKP25SChemical vapor deposition0.591"Grade WKP25S2F55€50.86
WALTER XDMT2405150R-F55 WKP35S Carbide Milling Insert x Dmt2405150r-f55 | AD4ZUM 44T724 XDMT2405150R-F55 WKP35S0.945"0.221"XDMT2405150R-F55 WKP35SChemical vapor deposition0.591"Grade WKP35S2F55€50.86
WALTER XDMT2405150R-F55 WSM35 Carbide Milling Insert x Dmt2405150r-f55 | AD4ZUN 44T725 XDMT2405150R-F55 WSM350.945"0.221"XDMT2405150R-F55 WSM35PVD0.591"Grade WSM352F55€52.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XDMT16T3095R-F55 WKP25S Carbide Milling Insert x Dmt16t3095r-f55