Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XDGT4009250R-D57 WSP45S Specialty And Other Milling Insert, 0.0490 Inch Corner Radius | CV2RUX

WALTER TOOLS XDGT4009250R-D57 WSP45S Specialty And Other Milling Insert, 0.0490 Inch Corner Radius

Item: CV2RUX Model: XDGT4009250R-D57 WSP45SCross Ref: 56RG91
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi CodeXDGT4009250R-D57
Chip-breakerYes
Chip-breaker CodeD57
Clearance Angle15°
Coating ProcessPVD
Corner Radius0.049"
Cutting DirectionRight Hand
Cutting Edge Length39.95 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide
For Use WithCopy Milling Cutters
Hole TypeWith Hole
Insert Size4009250
Insert TypeXDGT
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel, Steel
RakePositive
Thickness0.37"
Width0.886"

Shipping Info:

Ship weight (kg) 0.0643
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusClearance AngleInsert SizeNumber Of Cutting EdgesRakeThicknessInsert TypeChip-breaker CodePrice
WALTER DX18-2E200R6-CF6 WSM33S Indexable Parting And Grooving Insert, Right Hand, 2Mm Max. Grooving Width | CH6PAD 56TA68 DX18-2E200R6-CF6 WSM33S0.2 mm-------€33.44
WALTER DX18-2E250N02-GD6 WSM33S Indexable Parting And Grooving Insert, Neutral, 2.5Mm Max. Grooving Width | CH6PAE 56TA77 DX18-2E250N02-GD6 WSM33S0.2 mm-------€33.44
WALTER SPMW060304T-A27 WKP35S Square Milling Insert, 1/4 Inch Inscribed Circle, Rake Positive | CH6RNR 44T473 SPMW060304T-A27 WKP35S0.4 mm11°603044Positive1/8"SPMW-€13.94
WALTER SX-3E300N02-CE4 WSM33S Grooving and Parting Off Insert | CR4ULA SX-3E300N02-CE4 WSM33S--------€25.88
WALTER 7508850 Insert Drill, Insert Drill | CU9TJE 7508850--------€430.31
WALTER XDMT16T3095R-F55 WKP35G Specialty And Other Milling Insert, 0.0190 Inch Corner Radius | CV2RQA XDMT16T3095R-F55 WKP35G0.019"15°16T30952Positive0.147"XDMTF55€39.11
WALTER XDGT16T3095R-D57 WSP45S Specialty And Other Milling Insert, 0.0190 Inch Corner Radius | CV2RQB XDGT16T3095R-D57 WSP45S0.019"15°16T30952Positive0.147"XDGTD57€50.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XDGT4009250R-D57 WSP45S Specialty And Other Milling Insert, 0.0490 Inch Corner Radius