Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER WNMG060404-NF WPP01 Turning Insert, 3/8 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Nf Chip-Breaker | CU9RNT

WALTER TOOLS WNMG060404-NF WPP01 Turning Insert, 3/8 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Nf Chip-Breaker

Item: CU9RNT Model: WNMG060404-NF WPP01Cross Ref: 53VL86
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWNMG331-NF WPP01
Chip-breaker CodeNF
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.4 mm
Cutting ApplicationFinishing, Turning
Cutting Depth0.4 mm to 2 mm
Cutting DirectionNeutral
Cutting Edge Length6.52 mm
Feed TypeHigh
Included Angle80°
Inscribed Circle3/8"
Insert CodeWNMG331
Insert Holding TypeStraight Hole
Insert StyleWNMG
MaterialCarbide
Primary Material ApplicationSteel
RakeNegative
Secondary Material ApplicationCast Iron
ShapeTrigon
System Of MeasurementMetric
Thickness4.76 mm
Through Hole Inside Dia.3.81 mm
Wiper InsertYes
Chip-breakerYes
Depth Of Cut0.4 mm to 2 mm
Finish - MachiningTiCN+Al2O3+TiN
Iso NumberWNMG060404-NF WPP01
Manufacturer GradeWPP01
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleCorner RadiusChip-breaker CodeCutting DirectionInscribed CircleThicknessPrice
WALTER WCMW040204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYA WCMW040204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW030202 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYB WCMW030202 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW050304 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYC WCMW050304 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW020102 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYD WCMW020102 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW030204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYE WCMW030204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCGT050304-X15 WTP35 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYF WCGT050304-X15 WTP35WCGT1WCGT0.016"X15Neutral--€27.89
WALTER WCGT020102-X15 WXM15 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYG WCGT020102-X15 WXM15WCGT.5WCGT0.008"X15Neutral--€29.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS WNMG060404-NF WPP01 Turning Insert, 3/8 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Nf Chip-Breaker