Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER WCGT030202-FN2 WNN10 Turning Insert, 7/32 Inch Inscribed Circle, Neutral, 2.38 mm Thick, Fn2 Chip-Breaker | CU9RZX

WALTER TOOLS WCGT030202-FN2 WNN10 6955674 Turning Insert, 7/32 Inch Inscribed Circle, Neutral, 2.38 mm Thick, Fn2 Chip-Breaker

Item: CU9RZX Model: WCGT030202-FN2 WNN10Cross Ref: 449X66 / 6955674
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWCGT1.8(1.5)0.5-FN2 WNN10
Chip-breaker CodeFN2
Clearance Angle
Corner Radius0.2 mm
Cutting ApplicationTurning
Cutting Depth0.2 mm to 2 mm
Cutting DirectionNeutral
Cutting Edge Length3.91 mm
FinishTitanium Aluminum Nitride Coat
Included Angle80°
Inscribed Circle0.219"
Insert CodeWCGT1.81.5.5
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleWCGT
MaterialCarbide
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
RakePositive
ShapeTrigon
System Of MeasurementMetric
Thickness2.38 mm
Through Hole Inside Dia.2.5 mm
Chip-breakerYes
Depth Of Cut0.2 mm to 2 mm
Finish - MachiningTiAlN
Iso NumberWCGT030202-FN2 WNN10
Manufacturer GradeWNN10
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleCorner RadiusChip-breaker CodeCutting DirectionInscribed CircleThicknessPrice
WALTER WCMW040204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYA WCMW040204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW030202 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYB WCMW030202 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW050304 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYC WCMW050304 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW020102 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYD WCMW020102 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW030204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYE WCMW030204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCGT050304-X15 WTP35 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYF WCGT050304-X15 WTP35WCGT1WCGT0.016"X15Neutral--€27.89
WALTER WCGT020102-X15 WXM15 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYG WCGT020102-X15 WXM15WCGT.5WCGT0.008"X15Neutral--€29.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS WCGT030202-FN2 WNN10 6955674 Turning Insert, 7/32 Inch Inscribed Circle, Neutral, 2.38 mm Thick, Fn2 Chip-Breaker
€28.68 /unit