Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TCMT16T308-PM5 WAK20 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Pm5 Chip-Breaker | CU9QRH

WALTER TOOLS TCMT16T308-PM5 WAK20 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Pm5 Chip-Breaker

Item: CU9QRH Model: TCMT16T308-PM5 WAK20Cross Ref: 53WY35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTCMT3(2.5)2-PM5 WAK20
Chip-breaker CodePM5
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.8 mm
Cutting ApplicationTurning
Cutting DirectionNeutral
Cutting Edge Length16.5 mm
Included Angle60°
Inscribed Circle3/8"
Insert CodeTCMT32.52
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleTCMT
MaterialCarbide
Number Of Cutting Edges3
Primary Material ApplicationCast Iron
RakePositive
Secondary Material ApplicationSteel
ShapeTriangle
System Of MeasurementMetric
Thickness3.97 mm
Through Hole Inside Dia.4.4 mm
Chip-breakerYes
Finish - MachiningTiCN+Al2O3+TiN
Iso NumberTCMT16T308-PM5 WAK20
Manufacturer GradeWAK20
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeK
Secondary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TCMT16T308-PM5 WAK20 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Pm5 Chip-Breaker
€24.91 /unit