TOOLEX RWS605XAL Machine Vise, Precision, 0 to 12000, 5 63/64 Inch Jaw Width, 1/2 Inch Jaw Opening | CU6UEK

TOOLEX RWS605XAL Machine Vise, Precision, 5 63/64 Inch Jaw Width, 1/2 Inch Jaw Opening

Item: CU6UEK Model: RWS605XALCross Ref: 45TY37
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Vise
Base9.75" x 4"
Bed/baseHardened And Ground
Clamping Force0 lbs. to 12000 lbs.
FeaturesCompact With Aluminum Jaws
Jaw Opening1/2"
Jaw Width5.984"
Overall Height5 1/4"
Overall Length9 3/4"
Throat Depth1/4"
TypePrecision
Base Length9 3/4"
Base MaterialSteel
Base Width4"
Jaw Face Width5 63/64"
Jaw MaterialSteel
Max Clamping Force12000 lbf.
Max Jaw Opening1/2"

Shipping Info:

Ship weight (kg) 28.0552
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClamping ForceOverall HeightBaseBed/baseOverall LengthJaw WidthJaw OpeningTypePrice
TOOLEX RWS6002 Machine Vise, Precision, 0 to 12000, 1/4 Inch Throat Dp, 20-1/2 Overall Length | CU6UEC RWS60020 lbs. to 12000 lbs.3 1/4"20.5" x 6"Hardened And Ground20 1/2"--Precision€2,779.94
TOOLEX RWS6008 Machine Vise, Precision, 0 to 12000, 1/4 Inch Throat Dp, 22-21/32 Overall Height | CU6UED RWS60080 lbs. to 12000 lbs.22.656"14" x 6"Ground---Precision€11,581.48
TOOLEX RWS605X Machine Vise, Precision, 0 to 12000, 1/4 Inch Throat Dp, 9-3/4 Overall Length | CU6UEE RWS605X0 lbs. to 12000 lbs.3 1/4"9.75" x 4"Hardened And Ground9 3/4"--Precision€2,281.87
TOOLEX RWS6008SJ Machine Vise, Precision, 0 to 12000, 5 61/64 Inch Jaw Width, 2 11/16 Inch Jaw Opening | CU6UEF RWS6008SJ0 lbs. to 12000 lbs.22.656"14" x 6"Ground-5.953"2.688"Precision€12,958.29
TOOLEX RWS6002SJ Machine Vise, Precision, 0 to 12000, 5 61/64 Inch Jaw Width, 2 11/16 Inch Jaw Opening | CU6UEG RWS6002SJ0 lbs. to 12000 lbs.5 1/4"20.5" x 6"Hardened And Ground20 1/2"5.953"2.688"Precision€3,194.39
TOOLEX RWS6002HJ Machine Vise, Precision, 0 to 12000, 5 61/64 Inch Jaw Width, 4 Inch Jaw Opening | CU6UEH RWS6002HJ0 lbs. to 12000 lbs.5.109"20.5" x 6"Hardened And Ground20 1/2"5.953"4"Precision€3,778.66
TOOLEX RWS605XST Machine Vise, Precision, 0 to 12000, 5 63/64 Inch Jaw Width, 1/2 Inch Jaw Opening | CU6UEJ RWS605XST0 lbs. to 12000 lbs.5.109"9.75" x 4"Hardened And Ground9 3/4"5.984"1/2"Precision€3,200.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOOLEX RWS605XAL Machine Vise, Precision, 5 63/64 Inch Jaw Width, 1/2 Inch Jaw Opening