Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TC142-M20X1.5-L0-WW60RB Spiral Flute Tap, M20X1.5 Thread Size, 17 mm Thread Length, 125 mm Length | CU9EXJ

WALTER TOOLS TC142-M20X1.5-L0-WW60RB 6714373 Spiral Flute Tap, M20X1.5 Thread Size, 17 mm Thread Length, 125 mm Length

Item: CU9EXJ Model: TC142-M20X1.5-L0-WW60RBCross Ref: 429G24 / 6714373
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€382.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size18.9 mm
65% Thread Drill Size18.75 mm
75% Thread Drill Size18.5 mm
Coolant FedNon Coolant Through
Drill Bit Size18.5 mm
Extended NeckYes
FeaturesWear Resistance
FinishTitanium Aluminum Nitride Coated
GradeGrade WW60RB
Helix Angle50°
Number Of Flutes4
Overall Length125 mm
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.16 mm
Shank Length45 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size12 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 374
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length17 mm
Thread Limit6HX
Thread Pitch1.5 mm
Thread SizeM20 x 1.5
Thread StandardMetric Fine
Material Grade - MachiningGrade WW60RB
Measurement SystemMetric
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsDIN 374
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiAlN
Tap StyleSpiral Flute
Tap Thread SizeM20 x 1.5
Thread Limit / Class Of Fit6HX

Shipping Info:

Ship weight (kg) 0.0819
Ship height (cm)2.54
Ship length (cm)12.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TC142-M20X1.5-L0-WW60RB 6714373 Spiral Flute Tap, M20X1.5 Thread Size, 17 mm Thread Length, 125 mm Length
€382.73 /unit