Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TC115-M3-C0-WY80AA Spiral Flute Tap, M3X0.5 Thread Size, 6 mm Thread Length, 56 mm Length, Tin | CU9FGF

WALTER TOOLS TC115-M3-C0-WY80AA 6743424 Spiral Flute Tap, M3X0.5 Thread Size, 6 mm Thread Length, 56 mm Length, Tin

Item: CU9FGF Model: TC115-M3-C0-WY80AACross Ref: 429F46 / 6743424
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size#37
65% Thread Drill Size#38
75% Thread Drill Size2.5 mm
Coolant FedNon Coolant Through
Drill Bit Size2.5 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishTitanium Nitride Coated
GradeGrade WY80AA
Helix Angle45°
Number Of Flutes3
Overall Length56 mm
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.3.5 mm
Shank Length38 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size2.7 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length6 mm
Thread LimitD3
Thread Pitch0.5 mm
Thread SizeM3 x 0.5
Thread StandardMetric Coarse
Material Grade - MachiningGrade WY80AA
Measurement SystemMetric
Primary Material Application Iso CodeK, M, P
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
StandardsDIN 371
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiN
Tap StyleSpiral Flute
Tap Thread SizeM3 x 0.5
Thread Limit / Class Of FitD3

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)5.6
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TC115-M3-C0-WY80AA 6743424 Spiral Flute Tap, M3X0.5 Thread Size, 6 mm Thread Length, 56 mm Length, Tin
€31.91 /unit