Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SPMT120408-F55 WAK15 Carbide Milling Insert Spmt120408-f55 | AD4ZNT 44T453

WALTER TOOLS SPMT120408-F55 WAK15 5015846 Carbide Milling Insert Spmt120408-f55

Item: AD4ZNT Model: SPMT120408-F55 WAK15Cross Ref: 44T453 / 5015846
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSPMT120408-F55 WAK15
Chip-breakerF55
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WAK15
Inscribed Circle1/2"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.031"
Rake11°
ShapeSquare
StylePositive
Thickness0.187"
Workpiece MaterialCast Iron
Ansi CodeSPMT120408-F55 WAK15
Coating ProcessCVD
Corner Radius1/32"
Cutting ApplicationMilling
Cutting Edge Length12.7 mm
Hole TypeCountersink Hole
Insert Holding TypeScrew Held
Insert StyleSPMT
Iso NumberSPMT120408-F55 WAK15
Manufacturer GradeWAK15
Material - MachiningCarbide
Measurement SystemMetric
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)0.46
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberChip-breakerCoatingNose RadiusGradeNo. Of EdgesPrice
WALTER SPMT060304-D51 WKP25S Carbide Milling Insert Spmt060304-d51 | AD4ZMG 44T406 SPMT060304-D51 WKP25S1/4"1/8"SPMT060304-D51 WKP25SD51Chemical vapor deposition0.016"Grade WKP25S4€15.60
WALTER SPMT060304-D51 WKP35S Carbide Milling Insert Spmt060304-d51 | AD4ZMH 44T408 SPMT060304-D51 WKP35S1/4"1/8"SPMT060304-D51 WKP35SD51Chemical vapor deposition0.016"Grade WKP35S4€15.60
WALTER SPMT060304-F55 WAK15 Carbide Milling Insert Spmt060304-f55 | AD4ZMN 44T413 SPMT060304-F55 WAK151/4"1/8"SPMT060304-F55 WAK15F55Chemical vapor deposition0.016"Grade WAK154€14.86
WALTER SPMT060304-F55 WKP35S Carbide Milling Insert Spmt060304-f55 | AD4ZMQ 44T417 SPMT060304-F55 WKP35S1/4"1/8"SPMT060304-F55 WKP35SF55Chemical vapor deposition0.016"Grade WKP35S4€14.86
WALTER SPMT060304-F55 WSM35 Carbide Milling Insert Spmt060304-f55 | AD4ZMR 44T418 SPMT060304-F55 WSM351/4"1/8"SPMT060304-F55 WSM35F55PVD0.016"Grade WSM354€13.24
WALTER SPMT09T308-D51 WKP25S Carbide Milling Insert Spmt09t308-d51 | AD4ZMX 44T426 SPMT09T308-D51 WKP25S3/8"0.156"SPMT09T308-D51 WKP25SD51Chemical vapor deposition0.031"Grade WKP25S4€18.03
WALTER SPMT09T308-D51 WKP35S Carbide Milling Insert Spmt09t308-d51 | AD4ZMY 44T428 SPMT09T308-D51 WKP35S3/8"0.156"SPMT09T308-D51 WKP35SD51Chemical vapor deposition0.031"Grade WKP35S4€18.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SPMT120408-F55 WAK15 5015846 Carbide Milling Insert Spmt120408-f55
€25.15 /unit