Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SPMT060304-D51 WKP35S Carbide Milling Insert Spmt060304-d51 | AD4ZMH 44T408

WALTER TOOLS SPMT060304-D51 WKP35S 5917891 Carbide Milling Insert Spmt060304-d51

Item: AD4ZMH Model: SPMT060304-D51 WKP35SCross Ref: 44T408 / 5917891
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSPMT060304-D51 WKP35S
Chip-breakerD51
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP35S
Inscribed Circle1/4"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.016"
Rake11°
ShapeSquare
StylePositive
Thickness1/8"
Workpiece MaterialCast Iron, Steel

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.18
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberChip-breakerCoatingNose RadiusGradeNo. Of EdgesPrice
WALTER SPMT060304-D51 WKP25S Carbide Milling Insert Spmt060304-d51 | AD4ZMG 44T406 SPMT060304-D51 WKP25S1/4"1/8"SPMT060304-D51 WKP25SD51Chemical vapor deposition0.016"Grade WKP25S4€15.60
WALTER SPMT060304-F55 WAK15 Carbide Milling Insert Spmt060304-f55 | AD4ZMN 44T413 SPMT060304-F55 WAK151/4"1/8"SPMT060304-F55 WAK15F55Chemical vapor deposition0.016"Grade WAK154€14.86
WALTER SPMT060304-F55 WKP35S Carbide Milling Insert Spmt060304-f55 | AD4ZMQ 44T417 SPMT060304-F55 WKP35S1/4"1/8"SPMT060304-F55 WKP35SF55Chemical vapor deposition0.016"Grade WKP35S4€14.86
WALTER SPMT060304-F55 WSM35 Carbide Milling Insert Spmt060304-f55 | AD4ZMR 44T418 SPMT060304-F55 WSM351/4"1/8"SPMT060304-F55 WSM35F55PVD0.016"Grade WSM354€13.24
WALTER SPMT09T308-D51 WKP25S Carbide Milling Insert Spmt09t308-d51 | AD4ZMX 44T426 SPMT09T308-D51 WKP25S3/8"0.156"SPMT09T308-D51 WKP25SD51Chemical vapor deposition0.031"Grade WKP25S4€18.03
WALTER SPMT09T308-D51 WKP35S Carbide Milling Insert Spmt09t308-d51 | AD4ZMY 44T428 SPMT09T308-D51 WKP35S3/8"0.156"SPMT09T308-D51 WKP35SD51Chemical vapor deposition0.031"Grade WKP35S4€18.03
WALTER SPMT09T308-F55 WAK15 Carbide Milling Insert Spmt09t308-f55 | AD4ZND 44T433 SPMT09T308-F55 WAK153/8"0.156"SPMT09T308-F55 WAK15F55Chemical vapor deposition0.031"Grade WAK154€17.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SPMT060304-D51 WKP35S 5917891 Carbide Milling Insert Spmt060304-d51
€18.22 /unit