Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S41000EP00 Escutcheon Plate Rigid 1 Inch 3 Inch Length 304 Stainless Steel | AH6XWL 36LK84

CALBRITE S41000EP00 Escutcheon Plate Rigid 1 Inch 3 Inch Length 304 Stainless Steel

Item: AH6XWL Model: S41000EP00Cross Ref: 36LK84
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEscutcheon Plate
Fitting MaterialStainless Steel
Fitting TypeEscutcheon Plate
Grade304
Overall Length3"
Trade Size1"
TypeRigid
FinishPolished
For Use WithRMC
Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelTrade SizeOverall LengthFitting TypeTypeFitting MaterialGradePrice
CALBRITE S40500EP00 Escutcheon Plate Rigid 1/2 Inch 3 Inch Length 304 Stainless Steel | AH6XWJ 36LK82 S40500EP001/2"3"Escutcheon PlateRigidStainless Steel304€112.62
CALBRITE S40700EP00 Escutcheon Plate Rigid 3/4in 3 Inch Length 304 Stainless Steel | AH6XWK 36LK83 S40700EP003/4"3"Escutcheon PlateRigidStainless Steel304€106.59
CALBRITE S41200EP00 Escutcheon Plate Rigid 1-1/4 Inch 304 Stainless Steel | AH6XWM 36LK85 S41200EP001.25"6"Escutcheon PlateRigidStainless Steel304€136.06
CALBRITE S41500EP00 Escutcheon Plt Rigid 1-1/2 Inch 6 Inch Length 304 Stainless Steel | AH6XWN 36LK86 S41500EP001.5"6"Escutcheon PlateRigidStainless Steel304€169.96
CALBRITE S42000EP00 Escutcheon Plate Rigid 2 Inch 6 Inch Length 304 Stainless Steel | AH6XWP 36LK87 S42000EP002"6"Escutcheon PlateRigidStainless Steel304€177.79
CALBRITE S42500EP00 Escutcheon Plt Rigid 2-1/2 Inch 6 Inch Length 304 Stainless Steel | AH6XWQ 36LK88 S42500EP002.5"6"Escutcheon PlateRigidStainless Steel304€177.18
CALBRITE S43000EP00 Escutcheon Plate Rigid 3 Inch 6 Inch Length 304 Stainless Steel | AH6XWR 36LK89 S43000EP003"6"Escutcheon PlateRigidStainless Steel304€202.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S41000EP00 Escutcheon Plate Rigid 1 Inch 3 Inch Length 304 Stainless Steel
€206.02 /unit