Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SDMT1204AZN-F57 WKP25S Square Milling Insert, 1/2 Inch Inscribed Circle, 0.0120 Inch Corner Radius | CU8MHA

WALTER TOOLS SDMT1204AZN-F57 WKP25S 7021637 Square Milling Insert, 1/2 Inch Inscribed Circle, 0.0120 Inch Corner Radius

Item: CU8MHA Model: SDMT1204AZN-F57 WKP25SCross Ref: 56RL34 / 7021637
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSDMT1204AZN-F57
Chip-breakerYes
Chip-breaker CodeF57
Clearance Angle15°
CoatingChemical vapor deposition
Corner Radius0.012"
Cutting Edge Length12.7 mm
FinishTitanium Carbonitride, Aluminum Oxide
Hole TypeWith Hole
Inscribed Circle1/2"
Insert Size1204
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationCast Iron, Steel
RakePositive
ShapeSquare
StyleSDMT
System Of MeasurementImperial
Thickness0.188"
Ansi CodeSDMT1204AZN-F57
Coating ProcessCVD
Insert StyleSDMT
Iso NumberSDMT1204AZN-F57
Manufacturer GradeWKP25S
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberCorner RadiusInsert SizeChip-breaker CodeClearance AngleNumber Of Cutting EdgesPrice
WALTER SPMW070308-A67 WKP25S Square Milling Insert, 0.3140 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MGD SPMW070308-A67 WKP25S0.314"1/8"SPMW070308-A670.031"70308A6711°4€14.12
WALTER SNHQ1205ZZR-A57T WKP35S Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick | CU8MGE SNHQ1205ZZR-A57T WKP35S0.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.22
WALTER SNHQ1205ZZR-A57T WAK15 Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick | CU8MGF SNHQ1205ZZR-A57T WAK150.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.27
WALTER SNHQ1205ZZR-A57T WKP25S Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick, Chip-Breaker | CU8MGG SNHQ1205ZZR-A57T WKP25S0.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.22
WALTER SNMX160620-F27 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGH SNMX160620-F27 WKP35G0.63"0.251"SNMX160620-F270.079"160620F274€37.66
WALTER SNMX160620-D27 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGJ SNMX160620-D27 WKP35G0.63"0.251"SNMX160620-D270.079"160620D274€39.67
WALTER SNMX160620-F57 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGK SNMX160620-F57 WKP35G0.63"0.251"SNMX160620-F570.079"160620F574€38.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SDMT1204AZN-F57 WKP25S 7021637 Square Milling Insert, 1/2 Inch Inscribed Circle, 0.0120 Inch Corner Radius
€25.72 /unit