Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER S2166305-M10X1 Thread Forming Tap, M10X1 Thread Size, 6 mm Thread Length, 90 mm Length | CU9JAK

WALTER TOOLS S2166305-M10X1 5101789 Thread Forming Tap, M10X1 Thread Size, 6 mm Thread Length, 90 mm Length

Item: CU9JAK Model: S2166305-M10X1Cross Ref: 429F08 / 5101789
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size9.25 mm
65% Thread Drill Size0.359"
75% Thread Drill Size9 mm
Coolant FedNon Coolant Through
Extended NeckNo
FeaturesFor Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
FinishTitanium Nitride Coated
Fits ClassClass 6HX
Number Of Flutes5
Overall Length90 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material ApplicationNickel, Titanium
Shank Dia.10 mm
Shank Length51 mm
Spiral DirectionNeutral
Square Size8 mm
Tap MaterialHigh Speed Steel
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length6 mm
Thread Limit6HX
Thread Pitch1 mm
Thread StandardMetric Fine
Class Of FitClass 6HX
Material Grade - MachiningTIN
Secondary Material Application Iso CodeS
StandardsDIN 2174
Tap StyleThread Forming
Thread Limit / Class Of Fit6HX, 6HX
Thread SizeM10 x 1

Shipping Info:

Ship weight (kg) 0.0252
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall Length75% Thread Drill SizeNumber Of FlutesThread LengthThread LimitThread SizeShank Dia.Thread StandardPrice
WALTER 7427647 Thread Forming Tap, #0-80 Thread Size, 5.50 mm Thread Length, 40.00 mm Length | CU9HXQ 742764740 mm1.36 mm35.5 mm2BX-3.58 mmFine€112.82
WALTER 7427638 Thread Forming Tap, #10-24 Thread Size, 18.00 mm Thread Length, 70 mm Length | CU9HXR 742763870 mm4.27 mm518 mm2BX-4.92 mmCoarse€73.43
WALTER 7732845 Thread Forming Tap, #10-24 Thread Size, 70 mm Length, Right Hand, 5 Flutes | CU9HXT 773284570 mm4.27 mm5-2BX-4.93 mmCoarse€130.83
WALTER 7427651 Thread Forming Tap, #10-32 Thread Size, 18.00 mm Thread Length, 70 mm Length | CU9HXU 742765170 mm4.4 mm518 mm2BX-4.92 mmFine€81.15
WALTER 7732847 Thread Forming Tap, #10-32 Thread Size, 70 mm Length, Right Hand, 5 Flutes | CU9HXV 773284770 mm4.4 mm5-2BX-4.93 mmFine€139.42
WALTER 7427648 Thread Forming Tap, #1-72 Thread Size, 7.00 mm Thread Length, 45 mm Length | CU9HXW 742764845 mm1.67 mm37 mm2BX-3.58 mmFine€104.21
WALTER 7427633 Thread Forming Tap, #2-56 Thread Size, 7.00 mm Thread Length, 45 mm Length | CU9HXX 742763345 mm1.95 mm37 mm2BX-3.58 mmCoarse€85.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS S2166305-M10X1 5101789 Thread Forming Tap, M10X1 Thread Size, 6 mm Thread Length, 90 mm Length
€193.21 /unit