Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ROHX1204M0-F67 WMP45G Round Milling Insert, 0.4720 Inch Inscribed Circle, 0.2360 Inch Corner Radius | CU8MDK

WALTER TOOLS ROHX1204M0-F67 WMP45G Round Milling Insert, 0.4720 Inch Inscribed Circle, 0.2360 Inch Corner Radius

Item: CU8MDK Model: ROHX1204M0-F67 WMP45GCross Ref: 56RU66
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberROHX1204M0-F67
Chip-breakerYes
Chip-breaker CodeF67
Clearance Angle11°
Corner Radius0.236"
FinishTitanium Aluminum Nitride, Titanium Nitride
For ToolholderF2334
Hole TypeWith Hole
Inscribed Circle0.472"
Insert Size1204
Number Of Cutting Edges4
RakePositive
ShapeRound
StyleROHX
Thickness0.188"
Ansi CodeROHX1204M0-F67
Finish - MachiningTiAlN+TiN
Insert StyleROHX
Iso NumberROHX1204M0-F67
Manufacturer GradeWMP45G

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberRakeInsert SizeClearance AngleNumber Of Cutting EdgesPrice
WALTER RDHX0501M0-A57 WKP25S Round Milling Insert, 0.1970 Inch Inscribed Circle, 0.0980 Inch Corner Radius | CU8MBW RDHX0501M0-A57 WKP25S0.197"0.098"0.062"RDHX0501M0-A57Positive50115°4€15.94
WALTER RDMT0803M0-D57 WSM35S Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.1570 Inch Corner Radius | CU8MBX RDMT0803M0-D57 WSM35S0.315"0.157"1/8"RDMT0803M0-D57Positive80315°4€16.32
WALTER ROMX10T3M0-D57 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MBY ROMX10T3M0-D57 WSM35S0.394"0.197"5/32"ROMX10T3M0-D57Positive10T311°4€16.57
WALTER ROMX10T3M0-D57 WSM45X Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MBZ ROMX10T3M0-D57 WSM45X0.394"0.197"5/32"ROMX10T3M0-D57Positive10T311°4€20.26
WALTER ROMX10T3M0-F67 WSM45X Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCA ROMX10T3M0-F67 WSM45X0.394"0.197"5/32"ROMX10T3M0-F67Positive10T311°4€20.39
WALTER ROMX10T3M0-D67 WSP45S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCB ROMX10T3M0-D67 WSP45S0.394"0.197"5/32"ROMX10T3M0-D67Positive10T311°4€16.09
WALTER ROHX10T3M0-F67 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCC ROHX10T3M0-F67 WSM35S0.394"0.197"5/32"ROHX10T3M0-F67Positive10T311°4€21.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ROHX1204M0-F67 WMP45G Round Milling Insert, 0.4720 Inch Inscribed Circle, 0.2360 Inch Corner Radius