Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ROHX1204M0-F67 W3536 Carbide Milling Insert Roh x 1204m0-f67 | AD4ZLC 44T339

WALTER TOOLS ROHX1204M0-F67 W3536 Carbide Milling Insert Roh x 1204m0-f67

Item: AD4ZLC Model: ROHX1204M0-F67 W3536Cross Ref: 44T339
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.66 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberROHX1204M0-F67 W3536
Chip-breakerF67
CoatingPVD
Cutting DirectionRight Hand
GradeGrade W3536
Inscribed Circle0.331"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.236"
Rake11°
ShapeRound
StylePositive
Thickness0.187"
Workpiece MaterialHigh Temp Alloys
Ansi CodeROHX1204M0-F67 W3536
Coating ProcessPVD
Corner Radius6 mm
Cutting ApplicationMilling
Cutting Edge Length12 mm
Feed TypeMedium
Insert Holding TypeScrew Held
Insert StyleROHX
Iso NumberROHX1204M0-F67 W3536
Manufacturer GradeW3536
Material - MachiningCarbide
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.33
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberChip-breakerCoatingRakeNose RadiusGradePrice
WALTER ROHX10T3M0-D57 WKP35S Carbide Milling Insert Roh x 10t3m0-d57 | AD4ZKP 44T311 ROHX10T3M0-D57 WKP35S0.285"0.156"ROHX10T3M0-D57 WKP35SD57Chemical vapor deposition11°0.197"Grade WKP35S€22.94
WALTER ROHX10T3M0-F67 W3536 Carbide Milling Insert Roh x 10t3m0-f67 | AD4ZKT 44T319 ROHX10T3M0-F67 W35360.285"0.156"ROHX10T3M0-F67 W3536F67PVD11°0.197"Grade W3536€26.67
WALTER ROHX10T3M0T-A27 WKP35S Carbide Milling Insert Roh x 10t3m0t-a27 | AD4ZKW 44T325 ROHX10T3M0T-A27 WKP35S0.285"0.156"ROHX10T3M0T-A27 WKP35SA27Chemical vapor deposition11°0.197"Grade WKP35S€22.49
WALTER ROHX1204M0-D57 W3536 Carbide Milling Insert Roh x 1204m0-d57 | AD4ZKX 44T326 ROHX1204M0-D57 W35360.331"0.187"ROHX1204M0-D57 W3536D57PVD11°0.236"Grade W3536€33.81
WALTER ROHX1204M0-D57 WKP35S Carbide Milling Insert Roh x 1204m0-d57 | AD4ZKY 44T329 ROHX1204M0-D57 WKP35S0.331"0.187"ROHX1204M0-D57 WKP35SD57Chemical vapor deposition11°0.236"Grade WKP35S€26.98
WALTER ROHX1204M0-D67 W3536 Carbide Milling Insert Roh x 1204m0-d67 | AD4ZKZ 44T334 ROHX1204M0-D67 W35360.331"0.187"ROHX1204M0-D67 W3536D67PVD11°0.236"Grade W3536€34.48
WALTER ROHX1204M0-D67 WKP35S Carbide Milling Insert Roh x 1204m0-d67 | AD4ZLA 44T336 ROHX1204M0-D67 WKP35S0.331"0.187"ROHX1204M0-D67 WKP35SD67Chemical vapor deposition11°0.236"Grade WKP35S€26.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ROHX1204M0-F67 W3536 Carbide Milling Insert Roh x 1204m0-f67
€36.66 /unit