Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER RCMT060300-RM4 WSM20S Turning Insert, 0.25 Inch Inscribed Circle, Neutral, Rcmt Insert | CU9RAK

WALTER TOOLS RCMT060300-RM4 WSM20S 6917302 Turning Insert, 0.25 Inch Inscribed Circle, Neutral, Rcmt Insert

Item: CU9RAK Model: RCMT060300-RM4 WSM20SCross Ref: 53WE41 / 6917302
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.18 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodeRM4
Cutting DirectionNeutral
Inscribed Circle1/4"
Insert StyleRCMT
Primary Material ApplicationNickel, Stainless Steel, Titanium
RakePositive
Chip-breakerRM4
Iso NumberRCMT060300
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert StyleInscribed CircleChip-breaker CodeThicknessRakeMaterialCutting DirectionShapePrice
WALTER RCGT0602M0-MN2 WNN10 Round Turning Insert, 0.236 Inch Inscribed Circle, Neutral, 3/32 Inch Thick, Tialn | CU9PJQ RCGT0602M0-MN2 WNN10RC..0.236"Yes0.094"Positive-NeutralRound€13.66
WALTER RNMG120400-RP5 WPP20S Round Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 47/250 Inch Thick | CU9PJR RNMG120400-RP5 WPP20SRN..1/2"Yes0.188"NegativeCarbideNeutralRound€19.09
WALTER RNMA120400-RK5 WKK20S Round Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 47/250 Inch Thick | CU9PJT RNMA120400-RK5 WKK20SRN..1/2"Yes0.188"NegativeCarbideNeutralRound€20.59
WALTER RNGN120400TS-0 WBK20 Round Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 47/250 Inch Thick, Rn.. Insert | CU9PJU RNGN120400TS-0 WBK20RN..1/2"Yes0.188"NegativeCBNNeutralRound€298.24
WALTER RNGN120400TM-S WBK30 Round Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 47/250 Inch Thick, Rn.. Insert | CU9PJV RNGN120400TM-S WBK30RN..1/2"Yes0.188"NegativeCBNNeutralRound€298.24
WALTER RCMT0602M0-FM4 WSM10S Turning Insert, 0.2344 Inch Inscribed Circle, Neutral, Rcmt Insert | CU9RAE RCMT0602M0-FM4 WSM10SRCMT0.234"FM4-Positive-Neutral-€11.96
WALTER RCMT0602M0-FM4 WSM20S Turning Insert, 0.2344 Inch Inscribed Circle, Neutral, Rcmt Insert, Fm4 | CU9RAF RCMT0602M0-FM4 WSM20SRCMT0.234"FM4-Positive-Neutral-€11.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS RCMT060300-RM4 WSM20S 6917302 Turning Insert, 0.25 Inch Inscribed Circle, Neutral, Rcmt Insert
€13.18 /unit