Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER PDJNL1616H11 Indexable Turning and Profiling Tool Holder, PDJN Toolholder, 55 Deg. Diamond | CU9KLF

WALTER TOOLS PDJNL1616H11 5008052 Indexable Turning and Profiling Tool Holder, PDJN Toolholder, 55 Deg. Diamond

Item: CU9KLF Model: PDJNL1616H11Cross Ref: 56PX31 / 5008052
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Approach Angle93°
Cutting DirectionLeft Hand
Insert Angle55°
Insert Clearance Angle
Insert Cutting Edge Length11 mm
Insert Holding TypeLever Lock
Insert ShapeDiamond
Overall Length100 mm
Shank Height16 mm
Shank Width16 mm
Toolholder StylePDJN
Iso NumberPDJNL1616H11

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelToolholder StyleInsert ShapeOverall LengthShank WidthCutting DirectionApproach AngleShank HeightInsert Holding TypePrice
WALTER CRDCN3225P09-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWB CRDCN3225P09-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDCN3225P12-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWC CRDCN3225P12-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDNN2525M12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWD CRDNN2525M12-IDCRDNRound150 mm25 mmNeutral45°25 mmTop Clamp€268.21
WALTER CRDNN3225P12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWE CRDNN3225P12-IDCRDNRound170 mm25 mmNeutral45°32 mmTop Clamp€268.21
WALTER CRSNL3232P15-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWF CRSNL3232P15-IDCRSNRound170 mm32 mmLeft Hand45°32 mmTop Clamp€331.32
WALTER CRSNL2525X12-P Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWG CRSNL2525X12-PCRSNRound130 mm25 mmLeft Hand45°25 mmTop Clamp€403.82
WALTER CRSNL2525M12-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWH CRSNL2525M12-IDCRSNRound150 mm25 mmLeft Hand45°25 mmTop Clamp€268.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS PDJNL1616H11 5008052 Indexable Turning and Profiling Tool Holder, PDJN Toolholder, 55 Deg. Diamond
€153.53 /unit