Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P6003-D15,60R WMP35 VALENITE Replaceable Tip Drill, P6003-D15, 60RWMP35 | CU9AAB

WALTER TOOLS P6003-D15,60R WMP35 6254992 VALENITE Replaceable Tip Drill, P6003-D15, 60RWMP35

Item: CU9AAB Model: P6003-D15,60R WMP35Cross Ref: 43FM49 / 6254992
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplaceable
Primary Material ApplicationStainless Steel
Primary Material Application Iso CodeM

Shipping Info:

Ship weight (kg) 0.014
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMPNPrice
WALTER P6001-D12,00R WPP45C VALENITE Replaceable Tip Drill, P6001-D1200RWPP45C | CU8ZTH P6001-D12,00R WPP45CP6001-D12,00R WPP45C€134.61
WALTER P6001-D12,20R WPP45C VALENITE Replaceable Tip Drill, P6001-D1220RWPP45C | CU8ZTJ P6001-D12,20R WPP45CP6001-D12,20R WPP45C€129.15
WALTER P6001-D12,30R WPP45C VALENITE Replaceable Tip Drill, P6001-D1230RWPP45C | CU8ZTK P6001-D12,30R WPP45CP6001-D12,30R WPP45C€129.15
WALTER P6001-D12,40R WPP45C VALENITE Replaceable Tip Drill, P6001-D1240RWPP45C | CU8ZTL P6001-D12,40R WPP45CP6001-D12,40R WPP45C€129.15
WALTER P6001-D12,50R WPP45C VALENITE Replaceable Tip Drill, P6001-D1250RWPP45C | CU8ZTM P6001-D12,50R WPP45CP6001-D12,50R WPP45C€123.89
WALTER P6001-D12,60R WPP45C VALENITE Replaceable Tip Drill, P6001-D1260RWPP45C | CU8ZTN P6001-D12,60R WPP45CP6001-D12,60R WPP45C€129.15
WALTER P6001-D12,70R WPP45C VALENITE Replaceable Tip Drill, P6001-D1270RWPP45C | CU8ZTP P6001-D12,70R WPP45CP6001-D12,70R WPP45C€128.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P6003-D15,60R WMP35 6254992 VALENITE Replaceable Tip Drill, P6003-D15, 60RWMP35
€151.70 /unit