Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P3204-D12 WSP46 Ball Nose Milling Insert, 0.2360 Inch Corner Radius, 0.0980 Inch Thick | CU8ZHJ

WALTER TOOLS P3204-D12 WSP46 5591805 Ball Nose Milling Insert, 0.2360 Inch Corner Radius, 0.0980 Inch Thick

Item: CU8ZHJ Model: P3204-D12 WSP46Cross Ref: 56RE32 / 5591805
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberP3204-D12
Chip-breakerYes
Chip-breaker CodeF55
Clearance Angle10°
Corner Radius0.236"
Cutting DirectionRight Hand
FinishTitanium Aluminum Nitride, Aluminum Oxide
For Use WithProfile Milling Cutters
Insert SizeD12
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel, Steel
ShapeBall Nose
StyleP3204
Thickness0.098"
Ansi CodeP3204-D12
Finish - MachiningTiAlN+Al2O3
Insert StyleP3204
Iso NumberP3204-D12
Manufacturer GradeWSP46
Primary Material Application Iso CodeM, P, S

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusThicknessAnsi NumberInsert SizeChip-breakerShapeChip-breaker CodeClearance AnglePrice
WALTER P3204-D08 WSM36 Ball Nose Milling Insert, 0.1570 Inch Corner Radius, 0.0790 Inch Thick | CU8ZHD P3204-D08 WSM360.157"0.079"P3204-D08D08YesBall NoseF5510°€65.69
WALTER P3204-D08 WSP46 Ball Nose Milling Insert, 0.1570 Inch Corner Radius, 0.0790 Inch Thick | CU8ZHE P3204-D08 WSP460.157"0.079"P3204-D08D08YesBall NoseF5510°€65.13
WALTER P3204-D10 WSP46 Ball Nose Milling Insert, 0.1970 Inch Corner Radius, 0.0980 Inch Thick | CU8ZHF P3204-D10 WSP460.197"0.098"P3204-D10D10YesBall NoseF5510°€69.01
WALTER P3204-D10 WSM36 Ball Nose Milling Insert, 0.1970 Inch Corner Radius, 0.0980 Inch Thick | CU8ZHG P3204-D10 WSM360.197"0.098"P3204-D10D10YesBall NoseF5510°€69.41
WALTER P3204-D12 WSM36 Ball Nose Milling Insert, 0.2360 Inch Corner Radius, 0.0980 Inch Thick | CU8ZHH P3204-D12 WSM360.236"0.098"P3204-D12D12YesBall NoseF5510°€73.83
WALTER P3204-D16 WKP25 Ball Nose Milling Insert, 0.3150 Inch Corner Radius, 0.1180 Inch Thick | CU8ZHK P3204-D16 WKP250.315"0.118"P3204-D16D16YesBall NoseF5510°€76.27
WALTER P3204-D16 WSP46 Ball Nose Milling Insert, 0.3150 Inch Corner Radius, 0.1180 Inch Thick | CU8ZHL P3204-D16 WSP460.315"0.118"P3204-D16D16YesBall NoseF5510°€76.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P3204-D12 WSP46 5591805 Ball Nose Milling Insert, 0.2360 Inch Corner Radius, 0.0980 Inch Thick
€84.44 /unit