FOL-DA-TANK A/HMT-300 Decontamination Pool, Steel Frame, Size 5 ft. x 5 ft. x 18 Inch, 22 oz. Vinyl | CF3CKB

FOL-DA-TANK A/HMT-300 Decontamination Pool, Steel Frame, Size 5 ft. x 5 ft. x 18 Inch, 22 oz. Vinyl

Item: CF3CKB Model: A/HMT-300
Limited Availability
€808.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecon Pool
Frame MaterialSteel
MaterialVinyl
Size5 ft. x 5 ft. x 18"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSizeFrame MaterialPrice
FOL-DA-TANK A/HMT-180 Decontamination Pool, Steel Frame, Size 4 ft. x 4 ft. x 18 Inch, 22 oz. Vinyl | CF3CJX A/HMT-1804 ft. x 4 ft. x 18"Steel€788.40
RFQ
FOL-DA-TANK A/HMT-180 Decontamination Pool, Steel Frame, Size 4 ft. x 4 ft. x 18 Inch, XR-5 | CF3CJY A/HMT-1804 ft. x 4 ft. x 18"Steel€1,098.00
RFQ
FOL-DA-TANK A/HMT-300 Decontamination Pool, Steel Frame, Size 5 ft. x 5 ft. x 18 Inch, XR-5 | CF3CKC A/HMT-3005 ft. x 5 ft. x 18"Steel€1,099.80
RFQ
FOL-DA-TANK A/HMT-360 Decontamination Pool, Steel Frame, Size 4 ft. x 8 ft. x 18 Inch, 22 oz. Vinyl | CF3CKF A/HMT-3604 ft. x 8 ft. x 18"Steel€828.00
RFQ
FOL-DA-TANK A/HMT-360 Decontamination Pool, Steel Frame, Size 4 ft. x 8 ft. x 18 Inch, XR-5 | CF3CKG A/HMT-3604 ft. x 8 ft. x 18"Steel€1,180.80
RFQ
FOL-DA-TANK A/HMT-540 Decontamination Pool, Steel Frame, Size 4 ft. x 12 ft. x 18 Inch, 22 oz. Vinyl | CF3CKK A/HMT-5404 ft. x 12 ft. x 18"Steel€1,258.20
RFQ
FOL-DA-TANK A/HMT-540 Decontamination Pool, Steel Frame, Size 4 ft. x 12 ft. x 18 Inch, XR-5 | CF3CKL A/HMT-5404 ft. x 12 ft. x 18"Steel€1,524.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK A/HMT-300 Decontamination Pool, Steel Frame, Size 5 ft. x 5 ft. x 18 Inch, 22 oz. Vinyl
€808.20 /unit