Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P28477-3 WKP25 Indexable Drill Insert, Cast Iron/Steel, 0.00 mm | CU8KWZ

WALTER TOOLS P28477-3 WKP25 Indexable Drill Insert, Cast Iron/Steel, 0.00 mm

Item: CU8KWZ Model: P28477-3 WKP25Cross Ref: 56ML56
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeP28477-3
Corner Radius0 mm
Cutting DirectionRight Hand
FinishTitanium Carbonitride, Aluminum Oxide, Tin
For Drill TypeB321 Stardrill
Inscribed Circle3/8"
Insert Size3
Primary Material ApplicationCast Iron, Steel
ShapeSquare
Thickness3.97 mm
Finish - MachiningTiCN+Al2O3+(TiN)
Iso NumberP28477-3
Manufacturer GradeWKP25
Primary Material Application Iso CodeK, P
Relief Angle11°

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionCorner RadiusShapeThicknessFor Drill TypeInsert SizeCoating ProcessInscribed CirclePrice
WALTER 6169846 Carbide Indexable Drill Insert | CU8DDP 6169846--------€25.60
WALTER 6154481 Carbide Indexable Drill Insert | CU8DDQ 6154481--------€24.34
WALTER P4130-4R12-E47 WKK20S Indexable Drill Insert | CU8KQQ P4130-4R12-E47 WKK20SRight Hand0 mmRectangular--4--€60.32
WALTER P4160-2R04-E47 WKK20S Indexable Drill Insert | CU8KQR P4160-2R04-E47 WKK20SRight Hand0 mmRectangular--2--€54.80
WALTER P4160-2L08-E47 WKK20S Indexable Drill Insert | CU8KQT P4160-2L08-E47 WKK20SLeft Hand0 mmRectangular--2--€54.80
WALTER P2840S-1N-E67 WK40 Indexable Drill Insert | CU8KQU P2840S-1N-E67 WK40Right Hand0 mmSquare2.38 mmB321 Stardrill1-1/4"€17.09
WALTER P2840S-3N-E67 WK40 Indexable Drill Insert, 0 mm | CU8KQV P2840S-3N-E67 WK40Right Hand0 mmSquare3.97 mmB321 Stardrill3-3/8"€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P28477-3 WKP25 Indexable Drill Insert, Cast Iron/Steel, 0.00 mm