Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P2841S-1N-A57 WKP25S Indexable Drill Insert, Cast Iron/Steel, Carbide | CU8KUV

WALTER TOOLS P2841S-1N-A57 WKP25S 6863871 Indexable Drill Insert, Cast Iron/Steel, Carbide

Item: CU8KUV Model: P2841S-1N-A57 WKP25SCross Ref: 56MK69 / 6863871
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeP2841S-1N-A57
Coating ProcessChemical vapor deposition
Corner Radius0 mm
Cutting DirectionRight Hand
FinishTitanium Carbonitride, Aluminum Oxide
For Drill TypeB321 Stardrill
Inscribed Circle1/4"
Insert Size1
Insert StyleCenter And Outer Insert Identical
MaterialCarbide
Primary Material ApplicationCast Iron, Steel
ShapeSquare
Thickness2.38 mm
Finish - MachiningTiCN+Al2O3+(TiCN)
Iso NumberP2841S-1N-A57
Manufacturer GradeWKP25S
Material - MachiningCarbide
Primary Material Application Iso CodeK, P
Relief Angle14°

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionCorner RadiusShapeThicknessFor Drill TypeInsert SizeCoating ProcessInscribed CirclePrice
WALTER 6169846 Carbide Indexable Drill Insert | CU8DDP 6169846--------€25.60
WALTER 6154481 Carbide Indexable Drill Insert | CU8DDQ 6154481--------€24.34
WALTER P4130-4R12-E47 WKK20S Indexable Drill Insert | CU8KQQ P4130-4R12-E47 WKK20SRight Hand0 mmRectangular--4--€60.32
WALTER P4160-2R04-E47 WKK20S Indexable Drill Insert | CU8KQR P4160-2R04-E47 WKK20SRight Hand0 mmRectangular--2--€54.80
WALTER P4160-2L08-E47 WKK20S Indexable Drill Insert | CU8KQT P4160-2L08-E47 WKK20SLeft Hand0 mmRectangular--2--€54.80
WALTER P2840S-1N-E67 WK40 Indexable Drill Insert | CU8KQU P2840S-1N-E67 WK40Right Hand0 mmSquare2.38 mmB321 Stardrill1-1/4"€17.09
WALTER P2840S-3N-E67 WK40 Indexable Drill Insert, 0 mm | CU8KQV P2840S-3N-E67 WK40Right Hand0 mmSquare3.97 mmB321 Stardrill3-3/8"€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P2841S-1N-A57 WKP25S 6863871 Indexable Drill Insert, Cast Iron/Steel, Carbide
€23.81 /unit