Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P212608-M18X1.5 Spiral Point Tap, M18X1.5 Thread Size, 24 mm Thread Length, 110 mm Length, 6H | CU9HCA

WALTER TOOLS P212608-M18X1.5 6149316 Spiral Point Tap, M18X1.5 Thread Size, 24 mm Thread Length, 110 mm Length, 6H

Item: CU9HCA Model: P212608-M18X1.5Cross Ref: 428X04 / 6149316
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size16.9 mm
65% Thread Drill Size0.656"
75% Thread Drill Size16.5 mm
Coolant FedNon Coolant Through
Drill Bit Size16.5 mm
Extended NeckYes
FinishBright
Number Of Flutes4
Overall Length110 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.14 mm
Shank Length44 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size11 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionLeft Hand
Thread Length24 mm
Thread Limit6H
Thread Pitch1.5 mm
Thread SizeM18 x 1.5
Thread StandardMetric Fine

Shipping Info:

Ship weight (kg) 0.0621
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P212608-M18X1.5 6149316 Spiral Point Tap, M18X1.5 Thread Size, 24 mm Thread Length, 110 mm Length, 6H
€187.51 /unit