Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER MX22-2L280L01-VG8 WSM23S Indexable Parting And Grooving Insert, Left Hand | CU8JYQ

WALTER TOOLS MX22-2L280L01-VG8 WSM23S 7798744 Indexable Parting And Grooving Insert, Left Hand

Item: CU8JYQ Model: MX22-2L280L01-VG8 WSM23SCross Ref: 56TA86 / 7798744
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeMX22-2L280L01-VG8
Chip-breaker CodeVG8
Corner Radius0.05"
Cutting Depth5.5 mm
Cutting DirectionLeft Hand
Max. Grooving Width2.8 mm
Overall Length23 mm
Chip-breakerYes
Depth Of Cut5.5 mm
Iso NumberMX22-2L280L01-VG8
Manufacturer GradeWSM23S

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelChip-breaker CodeCutting DirectionCorner RadiusNumber Of Cutting EdgesMax. Grooving WidthOverall LengthCutting ApplicationCutting DepthPrice
WALTER SX-6E600L6-CE4 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JXV SX-6E600L6-CE4 WSM33SCE4Left Hand0.016"10.236"1/2"Grooving, Parting-€25.95
WALTER SX-3E300L6-CE4 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JXW SX-3E300L6-CE4 WSM33SCE4Left Hand0.008"10.118"1/2"Grooving, Parting-€22.75
WALTER DX18-2E250L6-CF5 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JXX DX18-2E250L6-CF5 WSM33SCF5Left Hand0.2 mm-2.5 mm18 mm-17 mm€33.44
WALTER SX-3E300L6-CF5 WSM43S Indexable Parting And Grooving Insert, Left Hand | CU8JXY SX-3E300L6-CF5 WSM43SCF5Left Hand0.008"10.118"1/2"Grooving, Parting-€22.07
WALTER DX18-2E200L6-CF6 WSM43S Indexable Parting And Grooving Insert, Left Hand | CU8JXZ DX18-2E200L6-CF6 WSM43SCF6Left Hand0.2 mm-2 mm18 mm-17 mm€33.44
WALTER DX18-2E200L7-CF5 WSM23S Indexable Parting And Grooving Insert, Left Hand | CU8JYA DX18-2E200L7-CF5 WSM23SCF5Left Hand--2 mm18 mm-17 mm€36.81
WALTER DX18-2E200L6-CE4 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JYB DX18-2E200L6-CE4 WSM33SCE4Left Hand0.2 mm-2 mm18 mm-17 mm€33.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS MX22-2L280L01-VG8 WSM23S 7798744 Indexable Parting And Grooving Insert, Left Hand
€78.34 /unit