CHRISLYNN 9329-624 Heavy Duty E-Z Fix Insert, 3/8-24 x 9/16-12 Thread Size, Carbon Steel | AG9BTT

CHRISLYNN 9329-624 UNF Thread Insert, 0.515 In Insert Lg., Gr. 12L14, Steel

Item: AG9BTT Model: 9329-624
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNF Thread Insert
Drill Size31/64"
GradeGrade 12L14
Insert Length0.515"
Internal Thread Size3/8"-24
MaterialSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.07
Country of OriginUS

Product Variants

ProductModelDrill SizeInternal Thread SizeMaterialPrice
CHRISLYNN 9319-3 Heavy Duty E-Z Fix Insert, 1/2-20 x 3/4-10 Thread Size, 303 SS | AG9BRJ 9319-3I#10-24Steel-
RFQ
CHRISLYNN 9319-332 Thin Wall E-Z Fix Insert, 10-32 x 5/16-18 Thread Size | AG9BRK 9319-332I#10-32Steel-
RFQ
CHRISLYNN 9319-4 Thin Wall E-Z Fix Insert, 1/4-20 x 3/8-16 Thread Size | AG9BRL 9319-4Q1/4"-20Steel-
RFQ
CHRISLYNN 9319-428 Thin Wall E-Z Fix Insert, 1/4-28 x 3/8-16 Thread Size | AG9BRM 9319-428Q1/4"-28Steel-
RFQ
CHRISLYNN 9319-5 Thin Wall E-Z Fix Insert, 5/16-18 x 7/16-14 Thread Size | AG9BRN 9319-5X5/16"-18Steel-
RFQ
CHRISLYNN 9319-524 Thin Wall E-Z Fix Insert, 5/16-24 x 7/16-14 Thread Size | AG9BRP 9319-524X5/16"-24Steel-
RFQ
CHRISLYNN 9319-6 Thin Wall E-Z Fix Insert, 3/8-16 x 1/2-13 Thread Size | AG9BRQ 9319-629/64"3/8"-16Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 9329-624 UNF Thread Insert, 0.515 In Insert Lg., Gr. 12L14, Steel