Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M5130-020-W20-05-05 Indexable Square Shoulder End Mill, 787/1000 Inch Max. Cutting Dia, Weldon Flat | CU8EVQ

WALTER TOOLS M5130-020-W20-05-05 7538926 Indexable Square Shoulder End Mill, 787/1000 Inch Max. Cutting Dia, Weldon Flat

Item: CU8EVQ Model: M5130-020-W20-05-05Cross Ref: 56MR94 / 7538926
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€597.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM5130-020-W20-05-05
Cutting ApplicationCenter Cutting, Shoulder Milling
Cutting Depth0.945"
Head Projection Length0.945"
Max. Cutting Dia.0.787"
Overall Length2.953"
Shank Dia.0.787"
Shank TypeWeldon
Toolholder StyleM5130
Depth Of Cut0.9450"
Iso NumberM5130-020-W20-05-05
Shank Type - MachiningWeldon Flat
StandardsDIN1835-B

Shipping Info:

Ship weight (kg) 0.1588
Ship height (cm)2.54
Ship length (cm)7.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. Cutting Dia.Overall LengthSide Cutting Edge AngleToolholder StyleCutting DepthMax. SpeedConnection SizeHead Projection LengthPrice
WALTER M2131.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKX M2131.038-T36-03-151 1/2"3.378"-M21310.591"33500 RPMT36-€827.36
WALTER M5130.038-T36-10-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKY M5130.038-T36-10-051 1/2"2 3/4"-M5130--T36-€782.24
WALTER M5130.038-T36-07-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKZ M5130.038-T36-07-051 1/2"2 3/4"-M5130--T36-€723.97
WALTER M5130.038-T36-04-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELA M5130.038-T36-04-151 1/2"2.878"-M5130--T36-€634.06
WALTER M5130.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELB M5130.038-T36-03-151 1/2"2.878"-M5130--T36-€603.70
WALTER M2131.038-A31-03-15-L Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Straight, 1-1/4 Inch Shank Dia | CU8ELC M2131.038-A31-03-15-L1 1/2"7.008"-M21310.591"15800 RPM--€948.61
WALTER M4791.038-W31-01-12 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Weldon Flat | CU8ELD M4791.038-W31-01-121 1/2"5 1/2"-M47913.022"--3.022"€522.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M5130-020-W20-05-05 7538926 Indexable Square Shoulder End Mill, 787/1000 Inch Max. Cutting Dia, Weldon Flat
€597.17 /unit