Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M4002-020-T18-02-01 Indexable Square Shoulder End Mill, 331/1000 Inch Max. Cutting Dia, Screw On | CU8EXE

WALTER TOOLS M4002-020-T18-02-01 6795777 Indexable Square Shoulder End Mill, 331/1000 Inch Max. Cutting Dia, Screw On

Item: CU8EXE Model: M4002-020-T18-02-01Cross Ref: 56MN96 / 6795777
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€488.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM4002-020-T18-02-01
Connection SizeT18
Cutting ApplicationFace Milling, High Feed Milling
Cutting Depth0.039"
Max. Cutting Dia.0.331"
Number Of Inserts2
Overall Length2.008"
Shank Dia.0.728"
Shank TypeScrew On
Toolholder StyleM4002
Depth Of Cut0.0390"
Iso NumberM4002-020-T18-02-01
Shank Type - MachiningScrew On

Shipping Info:

Ship weight (kg) 0.0684
Ship height (cm)2.54
Ship length (cm)5.1
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. Cutting Dia.Overall LengthSide Cutting Edge AngleToolholder StyleCutting DepthMax. SpeedConnection SizeHead Projection LengthPrice
WALTER M2131.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKX M2131.038-T36-03-151 1/2"3.378"-M21310.591"33500 RPMT36-€827.36
WALTER M5130.038-T36-10-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKY M5130.038-T36-10-051 1/2"2 3/4"-M5130--T36-€782.24
WALTER M5130.038-T36-07-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKZ M5130.038-T36-07-051 1/2"2 3/4"-M5130--T36-€723.97
WALTER M5130.038-T36-04-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELA M5130.038-T36-04-151 1/2"2.878"-M5130--T36-€634.06
WALTER M5130.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELB M5130.038-T36-03-151 1/2"2.878"-M5130--T36-€603.70
WALTER M2131.038-A31-03-15-L Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Straight, 1-1/4 Inch Shank Dia | CU8ELC M2131.038-A31-03-15-L1 1/2"7.008"-M21310.591"15800 RPM--€948.61
WALTER M4791.038-W31-01-12 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Weldon Flat | CU8ELD M4791.038-W31-01-121 1/2"5 1/2"-M47913.022"--3.022"€522.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M4002-020-T18-02-01 6795777 Indexable Square Shoulder End Mill, 331/1000 Inch Max. Cutting Dia, Screw On
€488.33 /unit