Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M2426305-G3/4 Pipe And Conduit Thread Tap, 3/4-14 Thread Size, 1 1/64 Inch Thread Length, Tin | CU8ZPN

WALTER TOOLS M2426305-G3/4 6150044 Pipe And Conduit Thread Tap, 3/4-14 Thread Size, 1 1/64 Inch Thread Length, Tin

Item: CU8ZPN Model: M2426305-G3/4Cross Ref: 428P82 / 6150044
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size0.906"
Coolant FedNon Coolant Through
Drill Bit Size0.965"
Extended NeckYes
FinishTitanium Nitride Coated
Helix Angle
Number Of Flutes4
Overall Length5 1/2"
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.0.781"
Shank Length2.469"
Spiral DirectionNeutral
Square Size0.63"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap TypePipe
Thread DirectionRight Hand
Thread Length1 1/64"
Thread Size3/4"-14
Threads Per Inch14
Material Grade - MachiningTIN
Measurement SystemFractional Inch
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP
StandardsDIN 5156
Tap FinishTiN
Tap StylePipe
Tap Thread Size3/4"-14
Thread StandardBSPP (G)

Shipping Info:

Ship weight (kg) 0.157
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WALTER A25563-NPT1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJK A25563-NPT1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€157.49
WALTER A26563-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJL A26563-NPTF1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€186.97
WALTER A264602-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJM A264602-NPTF1/161/16"-2714 mm80 mmC37.95 mmHigh Speed Steel24.52 mm€180.26
WALTER AC26361-NPTF1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 1/64 Inch Thread Length, 5 Flutes | CU8ZJN AC26361-NPTF1/21/2"-141 1/64"4.906"0.703"50.672"High Speed Steel E1.797"€237.67
WALTER 24361-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJP 24361-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€169.36
WALTER 24460-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJQ 24460-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E3.969"€197.60
WALTER 243612-RP1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJR 243612-RP1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€183.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M2426305-G3/4 6150044 Pipe And Conduit Thread Tap, 3/4-14 Thread Size, 1 1/64 Inch Thread Length, Tin
€358.87 /unit