Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M22563-UNC1.1/8 Spiral Flute Tap, 1-1/8-7 Thread Size, 35 mm Thread Length, 180 mm Length | CU9DJR

WALTER TOOLS M22563-UNC1.1/8 6149960 Spiral Flute Tap, 1-1/8-7 Thread Size, 35 mm Thread Length, 180 mm Length

Item: CU9DJR Model: M22563-UNC1.1/8Cross Ref: 428P15 / 6149960
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€467.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
65% Thread Drill Size1.004"
75% Thread Drill Size0.986"
Coolant FedNon Coolant Through
Drill Bit Size0.984"
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishVaporized
Fits ClassClass 2B
Helix Angle40°
Number Of Flutes5
Overall Length180 mm
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.22 mm
Shank Length65 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size18 mm
System Of MeasurementImperial
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 2184-1
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length35 mm
Thread Limit2B
Thread Size1 1/8"-7
Thread StandardCoarse
Threads Per Inch7

Shipping Info:

Ship weight (kg) 0.2236
Ship height (cm)2.54
Ship length (cm)18
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M22563-UNC1.1/8 6149960 Spiral Flute Tap, 1-1/8-7 Thread Size, 35 mm Thread Length, 180 mm Length
€467.40 /unit