Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER LNMU090404R-L55T WKP25S Rectangle Milling Insert, 1/64 Inch Corner Radius, 0.1770 Inch Thick | CU8MAG

WALTER TOOLS LNMU090404R-L55T WKP25S 7270244 Rectangle Milling Insert, 1/64 Inch Corner Radius, 0.1770 Inch Thick

Item: CU8MAG Model: LNMU090404R-L55T WKP25SCross Ref: 56RP76 / 7270244
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLNMU090404R-L55T
Chip-breakerYes
Chip-breaker CodeL55T
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.016"
Cutting Edge Length9 mm
FinishTitanium Carbonitride, Aluminum Oxide
For ToolholderWalter Blaxx
Hole TypeWith Hole
Insert Size90404
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationCast Iron, Steel
RakeNegative
ShapeRectangular, Rhombic
StyleLNMU
Thickness0.177"
Width0.335"
Ansi CodeLNMU090404R-L55T
Coating ProcessCVD
Finish - MachiningTiCN+Al2O3+(TiCN)
Insert StyleLNMU
Iso NumberLNMU090404R-L55T
Manufacturer GradeWKP25S
Material - MachiningCarbide
Primary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER LNHX1306PDR-L55T WXM15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTJ LNHX1306PDR-L55T WXM150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER LNHX1306PDR-L55T WAK15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTK LNHX1306PDR-L55T WAK150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER P44280-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTL P44280-1R10-D57 WKP25S0.217"P44280-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€56.88
WALTER P44290-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTM P44290-1R10-D57 WKP25S0.217"P44290-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTN P44280-1R125-D57 WKP25S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€53.61
WALTER P44290-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTP P44290-1R125-D57 WKP25S0.217"P44290-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WSM35S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTQ P44280-1R125-D57 WSM35S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€54.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS LNMU090404R-L55T WKP25S 7270244 Rectangle Milling Insert, 1/64 Inch Corner Radius, 0.1770 Inch Thick
€34.71 /unit